Ornament Collection H192137-BO 28 x 40 in. Give Thanks House Flag with Fall Thanksgiving Double-Sided Decorative Vertical Flags Decoration Banner Garden Yard Gift
Mfr # H192137-BO
Zoro # G903710973
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ornament Collection
- MFR # H192137-BO
- Zoro # G903710973
- UPC # 753464135879
- Country of Origin China
- Category Flags
Description
Thanksgiving beautiful large house flag.
Ornament Collection have variety of House Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our House Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x House Flag 28" x 40" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Thanksgiving
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Megan Tanaka
- Country of Origin: USA
- House Flag Size: 28" x 40"
- Weight: 0.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Control 38.2 (946-05144)
- MTD Deck-21 3 In 1 (787-01869B-0638)
- A & I PRODUCTS Cross & Bearing Kit (Extended Lube CV) 1.5" x3.9" x4.1" (A-BP4120L0051)
- ZORO SELECT Composite Landscape Spike, 8 In., PK200 (SCOMO8-200-024)
- ORNAMENT COLLECTION Ornament Collection G192307-BO 13 x 18.5 in. Elf Happy Holidays Garden Flag with Winter Christmas Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift (G192307-BO)
- ORNAMENT COLLECTION Ornament Collection G192413-BO 13 x 18.5 in. With All My Love Garden Flag with Spring Valentines Double-Sided Decorative Vertical House Decoration Banner Yard Gift (G192413-BO)
- ANNIN FLAGMAKERS 5x8 Tough Tex US Flag (182008)
- ANNIN FLAGMAKERS Annin Flagmakers 144360 3 ft. x 5 ft. Nyl-Glo Oklahoma Flag (144360)
- TOUGH-TEX State Flag, Texas, 5ftH x 8ftW, 2-Ply Poly (145307)
- DICKSONS 29 x 42 in. Flag Double Applique Welcome To The Rivah Polyester - Large (M001128)
- CAROLINES TREASURES Mountian Flowers Chocolate Lab Garden Size Flag (CK1986GF)
- Ornament Collection Flags, Banners & Accessories