Ornament Collection H191081-BO 28 x 40 in. Merry Christmas & Happy New Year House Flag with Winter Double-Sided Decorative Vertical Flags Decoration Banner Garden Yard Gift
Mfr # H191081-BO
Zoro # G103711213
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ornament Collection
- MFR # H191081-BO
- Zoro # G103711213
- UPC # 753464137026
- Country of Origin China
- Category Flags
Description
Christmas beautiful large house flag.
Ornament Collection have variety of House Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our House Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x House Flag 28" x 40" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Christmas
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Aldora Larson
- Country of Origin: USA
- House Flag Size: 28" x 40"
- Weight: 0.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grassbag Asm-Cub R (964-05146)
- SWISHER Shaft-Blade 5.75" - Short Shoulder (9054)
- MI-T-M Coupler (33-0265)
- LOGO BRANDS Alabama 12oz Tie Dye Slim Can Coolie (102-S12C-51)
- ORNAMENT COLLECTION Ornament Collection G192307-BO 13 x 18.5 in. Elf Happy Holidays Garden Flag with Winter Christmas Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift (G192307-BO)
- ORNAMENT COLLECTION Ornament Collection G192413-BO 13 x 18.5 in. With All My Love Garden Flag with Spring Valentines Double-Sided Decorative Vertical House Decoration Banner Yard Gift (G192413-BO)
- PATIOPLUS Dalmatian Puppy Patriotic Garden Flag (PA888538)
- SS COLLECTIBLES 4 ft. X 6 ft. Nyl-Glo South Korea Flag (SS3325169)
- CAROLINES TREASURES Sunglasses Pink Polkadot Flag Canvas, House Size (BB8179CHF)
- NYLGLO Maine Flag, 4x6 Ft, Nylon (142270)
- PATIOPLUS Doberman St. Patricks Day Flag Garden (PA260592)
- Ornament Collection Flags