Ornament Collection G192435-BO 13 x 18.5 in. Mardi Gras Beads Garden Flag with Spring Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift
Mfr # G192435-BO
Zoro # G803746034
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ornament Collection
- MFR # G192435-BO
- Zoro # G803746034
- UPC # 752516246822
- Country of Origin China
- Category Flags
Description
Ornament Collection have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
For more than a decade, weve been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that wont leave a foot print in our environment.
Includes:- 1 pc x Garden Flag 13" x 18.5" Package Decorative Flags
- Theme: Mardi Gras
- Garden Flag Size: 13" x 18.5"
- Print: Double-Sided
- Readable: Readable Both Sides
- Material: Weather Resistant 3 Layers Blockout
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Eva Lee
- Country of Origin: USA
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS Fits CAT Fits Caterpillar Equipment Key Set Ignition Key & Master Disconnect Key (8398-IGNITIONKEY)
- KOHLER Cap Dipstick Assembly (14 227 22-S)
- GOOD LAND BEE SUPPLY Sheep Skin Glove with Canvas Sleeve - Small (GL-GLV-SML)
- NYLGLO New York State Flag, 3x5 Ft (143860)
- ORNAMENT COLLECTION Ornament Collection G192307-BO 13 x 18.5 in. Elf Happy Holidays Garden Flag with Winter Christmas Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift (G192307-BO)
- ORNAMENT COLLECTION Ornament Collection G192413-BO 13 x 18.5 in. With All My Love Garden Flag with Spring Valentines Double-Sided Decorative Vertical House Decoration Banner Yard Gift (G192413-BO)
- ANCRA & SLINE Safety Flag Heavy Duty Red 18 x 18 in (4989312)
- GLOBAL FLAGS UNLIMITED US Hercules Polyester Flag 4'x6' (200062)
- BAUMGARTENS Flag-Delaware 3x5 (33527)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/FP)
- Ornament Collection Flags