Shop All Flags
Ornament Collection
Ornament Collection G192403-BO 13 x 18.5 in. Bright Eid Mubarak Garden Flag with Religious Faith Double-Sided Decorative Vertical House Decoration Banner Yard Gift
Mfr # G192403-BO
Zoro # G503746044
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ornament Collection
- MFR # G192403-BO
- Zoro # G503746044
- UPC # 752516240158
- Country of Origin China
- Category Flags
Description
Ornament Collection have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
Includes:- For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that wont leave a foot print in our environment.
- Theme: Faith & Religious
- Material: Weather Resistant 3 Layers Blockout
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Ling Ho
- Country of Origin: United States of America
- Size: 13" x 18.5"
- Weight: 0.212 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Hedge Trimmer, 0.8 hp, 10.14 fl oz (122HD60)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 78 Drive Links (18HX078E)
- STENS Cylinder Assembly For Stihl 1125 020 1215 632-549 (632-549)
- A & I PRODUCTS Hitch Pin, Machined, 1 1/8" x 6 1/4 8" x5" x1" (A-HPL110)
- ORNAMENT COLLECTION Ornament Collection G192413-BO 13 x 18.5 in. With All My Love Garden Flag with Spring Valentines Double-Sided Decorative Vertical House Decoration Banner Yard Gift (G192413-BO)
- ORNAMENT COLLECTION Ornament Collection G192307-BO 13 x 18.5 in. Elf Happy Holidays Garden Flag with Winter Christmas Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift (G192307-BO)
- CAROLINES TREASURES Halloween Wicked Witch Flag Garden Size (VHA3019GF)
- FLAGZONE Flagzone FZ-2322051 3x5 Nylon North Carolina Flag (FZ-2322051)
- NYLGLO Army Flag, 3x5 Ft (439035)
- ANNIN FLAGMAKERS 4 in. X 6 in. Miniature Set with U.S. Flag and Black Plastic Base (47300)
- NABCO 6" X 18" Pennants: Red/White/Blue (P550-RWB)
- Ornament Collection Flags