Ornament Collection G192356-BO 13 x 18.5 in. Thanksgiving Garden Flag with Fall Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift
Mfr # G192356-BO
Zoro # G903711062
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ornament Collection
- MFR # G192356-BO
- Zoro # G903711062
- UPC # 753464135428
- Country of Origin China
- Category Flags
Description
Thanksgiving beautiful mini garden flag.
Ornament Collection have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x Garden Flag 13" x 18.5" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Thanksgiving
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Jake Hope
- Country of Origin: USA
- Garden Flag Size: 13" x 18.5"
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Throttle Trigger (731-04970B-10)
- STENS Hi-Lift Blade Fits Oem - Gravely Pm144M Pm148M 450300 320-375 (320-375)
- AFTERMARKET 1" Weld On D-Ring (OTK20-0259)
- SUBZERO Ice Scraper, 7 in. L, Foam Grip, Assorted (1124F)
- ORNAMENT COLLECTION Ornament Collection G192413-BO 13 x 18.5 in. With All My Love Garden Flag with Spring Valentines Double-Sided Decorative Vertical House Decoration Banner Yard Gift (G192413-BO)
- ORNAMENT COLLECTION Ornament Collection G192307-BO 13 x 18.5 in. Elf Happy Holidays Garden Flag with Winter Christmas Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift (G192307-BO)
- CAROLINES TREASURES Bombay American Flag Flag Canvas House Size (CK3032CHF)
- GLOBAL FLAGS UNLIMITED Heritage Series Cotton 13 Star Betsy Ross Flag (208947)
- CAROLINES TREASURES 28 x 40 In. Boats At Harbour Pier Flag Canvas- House Size (6019CHF)
- GLOBAL FLAGS UNLIMITED American Single Cotton Stick Flag with Spear 12"x18" 24"x.3125" (205717)
- CAROLINES TREASURES Carolines Treasures PPP3205GF 11 x 0.01 x 15 in. Westie Halloween Pumpkin Ride Garden Flag (PPP3205GF)
- Ornament Collection Flags, Banners & Accessories