Ornament Collection G192333-BO 13 x 18.5 in. Happy Kwanzaa Holiday Garden Flag with Winter Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift
Mfr # G192333-BO
Zoro # G503711141
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ornament Collection
- MFR # G192333-BO
- Zoro # G503711141
- UPC # 753464136746
- Country of Origin China
- Category Flags
Description
Kwanzaa beautiful mini garden flag.
Ornament Collection have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x Garden Flag 13" x 18.5" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Kwanzaa
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Ling Ho
- Country of Origin: USA
- Garden Flag Size: 13" x 18.5"
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLAND TOOLS GT LD GDN Bulb Planter (30-9020-100)
- STENS Air Filter Combo For Briggs & Stratton 111P02 111P05 112P02 (100-673)
- LOGO BRANDS Ohio State Round Table (191-31)
- STENS Kohler 25 050 22-S Fuel Filter for John Deere: AM116304 AM1163041 120-436 (120-436)
- ORNAMENT COLLECTION Ornament Collection G192307-BO 13 x 18.5 in. Elf Happy Holidays Garden Flag with Winter Christmas Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift (G192307-BO)
- ORNAMENT COLLECTION Ornament Collection G192413-BO 13 x 18.5 in. With All My Love Garden Flag with Spring Valentines Double-Sided Decorative Vertical House Decoration Banner Yard Gift (G192413-BO)
- DICKSONS 13 x 18 in Flag Double Applique Whimsy Pineapple Polyester Garden (M011091)
- CAROLINES TREASURES 28 x 0.01 x 40 in. Maltese Patio Princess Canvas House Flag (PPP3113CHF)
- CAROLINES TREASURES Happy 12Th Birthday Flag Garden Size (CJ1103GF)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-SS-HS-140543-IP-BO-D-US18-AG 28 x 40 in. Tennessee States Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140543-BO)
- GLOBAL FLAGS UNLIMITED Gadsden Outdoor Fly Bright Flag 3'x5' (204077)
- Ornament Collection Flags, Banners & Accessories