Ornament Collection G192317-BO 13 x 18.5 in. Happy Hanukkah Garden Flag with Winter Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift
Mfr # G192317-BO
Zoro # G503710960
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ornament Collection
- MFR # G192317-BO
- Zoro # G503710960
- UPC # 753464136296
- Country of Origin China
- Category Flags
Description
Hanukkah beautiful mini garden flag.
Ornament Collection have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x Garden Flag 13" x 18.5" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Hanukkah
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Ava Storey
- Country of Origin: USA
- Garden Flag Size: 13" x 18.5"
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Multicolored ABS/Polycarbonate Bicycle Helmet (7107107)
- APACHE PW Variable Nozzle, 3000 PSI 0-40 3.5 (99023474)
- THE STEP The Step F1008W The Step Stackable 6 in Riser - Blue (F1008W)
- ZORO SELECT Quick-Connect Coupler, 1/4 (M) x 1/4 (17-0020)
- ORNAMENT COLLECTION Ornament Collection G192413-BO 13 x 18.5 in. With All My Love Garden Flag with Spring Valentines Double-Sided Decorative Vertical House Decoration Banner Yard Gift (G192413-BO)
- ORNAMENT COLLECTION Ornament Collection G192307-BO 13 x 18.5 in. Elf Happy Holidays Garden Flag with Winter Christmas Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift (G192307-BO)
- NYLGLO Connecticut State Flag, 3x5 Ft (140760)
- CAROLINES TREASURES Sunset Barn Owl Flag Garden Size (ASA2002GF)
- ANNIN FLAGMAKERS Flag Staff Holder, Silver, Star S-50, PK12 (3872)
- ANNIN FLAGMAKERS Annin Flagmakers 254150 Size 2 Nyl-Glo U.S. Storm Signal Set (254150)
- CAROLINES TREASURES 11 x 0.01 x 15 in. Ankole-Watusu Cow Love Flag Garden Size (CK5250GF)
- Ornament Collection Flags