Ornament Collection G192314-BO 13 x 18.5 in. Happy Hanukkah Garden Flag with Winter Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift
Mfr # G192314-BO
Zoro # G603710990
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ornament Collection
- MFR # G192314-BO
- Zoro # G603710990
- UPC # 753464136265
- Country of Origin China
- Category Flags
Description
Hanukkah beautiful mini garden flag.
Ornament Collection have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x Garden Flag 13" x 18.5" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Hanukkah
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Ava Storey
- Country of Origin: USA
- Garden Flag Size: 13" x 18.5"
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENASYS TBS301A Air Switch Latching Spdt 20a (SE36162)
- LIPPERT COMPONENTS Lippert 3747453 28 Series Step Assembly with Logic Control Unit and Power Switch Kit (3747453)
- JT EATON 0.25 lb Mouse Trap, 2 PK (409)
- JAMESON Telescoping Tree Pruner Pole, 6-12 ft. (TP-12F)
- ORNAMENT COLLECTION Ornament Collection G192413-BO 13 x 18.5 in. With All My Love Garden Flag with Spring Valentines Double-Sided Decorative Vertical House Decoration Banner Yard Gift (G192413-BO)
- ORNAMENT COLLECTION Ornament Collection G192307-BO 13 x 18.5 in. Elf Happy Holidays Garden Flag with Winter Christmas Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift (G192307-BO)
- NYLGLO Ohio Flag, 4x6 Ft, Nylon (144270)
- DICKSONS 13 x 18 in. Double Applique Oh Come Let Us Adore Polyester Garden Flag (M011069)
- ANNIN FLAGMAKERS Annin Flagmakers 319726 Nyl-Glo Bedford Flag-3 ft. X 3 ft. (319726)
- PATIOPLUS Red Squirrels Flag Garden Size (PA2556510)
- NYLGLO Michigan State Flag, 3x5 Ft (142660)
- Ornament Collection Flags, Banners & Accessories