Shop All Utility Sinks
Orion
Standing Waste Assy, Poly, Closed, 10 In L
Mfr # 01310040CT
Zoro # G1019295
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Overall Length 10 in
- Connection IPS
- Connection - Drains IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # 01310040CT
- Zoro # G1019295
- UPC # 098268472868
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Length | 10 in |
Pipe Dia. - Drains | 1 1/2 in |
Pipe Dia. (In.) | 1-1/2" |
Length (In.) | 10 in |
Fits Drain Size | 1 1/2 in |
Fits Pipe Size | 1 1/2 in |
Details
Material | Plastic |
Color | Black |
Connection | IPS |
Connection - Drains | IPS |
Item | Standing Waste Assembly |
Material of Construction - Drains | Polypropylene |
Material of Construction | Polypropylene |
Color - Drains | Black |
Type | Closed Top |
For Use With | Waste Assembly |
Color/Finish | Polypropylene |
Application | Drain Installation |
Ligature Resistant | No |
Product Type | Standing Waste Assembly |
Connection Thread Type | IPS |
Description
Standing Waste Assembly, Product Type Standing Waste Assembly, Includes -, Standards -, Application Drain Installation, Gauge -, Overall Length 10 in, Material Plastic, Color Black, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Connection Thread Type IPS, Fits Drain Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V5013N1048 3 Way Mix Valve (V5013N1048)
- T&S BRASS Faucet 4" Ctr Deck 6" Noz (B1110)
- GROHE Euphoria Euph Cosmopolitan 180 Headshowe (27492000)
- VERSILON PEX Tubing, Clear, 1/8 in, 100 ft, 165F (ABH02007)
- ORION Waste Assembly, Polypropylene, 4 19/32In L (WA-4)
- ORION 17 1/2 in W x 20 1/2 in L x 15 in H, Above or Below, Laboratory Sink (ARLS 15)
- ORION 20 1/2 in W x 25 1/2 in L x 14 1/4 in H, Above or Below (ARLS 17)
- ORION 0.23" W x 2.48" L x 4.24" H, polypropylene, Waste Assembly (WA-1)
- ORION 20 1/2 in W x 23 1/2 in L x 12 in H, Above or Below, Laboratory Sink (ARLS16)
- ORION 18 1/2 in W x 18 1/2 in L x 11 in H, Above or Below, Laboratory Sink (ARLS 13)
- BK RESOURCES 19.8125 in W x 35.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10)
- Orion Utility Sinks