Shop All Polypropylene Pipe Fittings
Orion
Sanitary Tee, Polypropylene, 4", Schedule 40, 80 psi Max Pressure
Mfr # 4 90T
Zoro # G2703242
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Sanitary Tee
- Fitting Schedule/Class Schedule 40
- Pipe Size - Pipe Fitting 4"
- Fitting Connection Type No Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # 4 90T
- Zoro # G2703242
- UPC # 098268478013
- Country of Origin United States
- Category Polypropylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Outside Dia. | 4.508" |
Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in x 4 in |
Fitting Side C Outside Diameter | 4 1/2 in |
Fitting Side C Nominal Pipe Size | 4 in |
For Pipe Outside Diameter | 4 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Fitting Side B Outside Diameter | 4 1/2 in |
Overall Length | 10 1/8 in |
Description
Sanitary Tee, Polypropylene, Schedule 80, For Pipe Schedule 40, 4 in, Male, No Hub, 4 1/2 in, 4 in, Male, No Hub, 4 1/2 in, 4 in, Male, No Hub, 4 1/2 in, For Pipe Outside Diameter 4 in, 10 1/8 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO 1PC ULTRAMAX II WASHLET+ 1.28G PF AUTOFLUSH COMP. COTTON (CST604CEFGAT40#01)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/4 In (68000)
- WATTS Anti-Siphon Vacuum Breaker, 1/2 in. (LF288A-1/2)
- RHEEM Gasket, SP5886 (SP5886)
- ORION 90 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 90 ELBOW - 1/4 BEND)
- ORION 45 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 45 ELBOW - 1/8 BEND)
- ORION 45 Degree Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 45 ELBOW - 1/8 BEND)
- ORION 90 Degree Elbow, Polypropylene, 3", Schedule 40, 80 psi Max Pressure (3 90 ELBOW - 1/4 BEND)
- ORION 90 Degree Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 90 ELBOW - 1/4 BEND)
- ORION Coupling, Polypropylene, 1/2", Schedule 80, 150 psi Max Pressure (1/2 CLS COUPLING)
- ZORO SELECT Reducing Bushing, Polypropylene, 4" x 3", Schedule 80, 300 psi Max Pressure (RB400-300)
- Orion Polypropylene Pipe Fittings