Shop All Ropes
Orion Ropeworks
Rope, 5/16" dia., 600 ft. L, All Purpose
Mfr # 570100-W1O-00600-R8390
Zoro # G8490767
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 5/16 in
- Rope Material Polyester/ Co-Polymer
- Rope Strand Count 3
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion Ropeworks
- MFR # 570100-W1O-00600-R8390
- Zoro # G8490767
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 5/16 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 5/16 in |
Length (In.) | 7200 in |
Overall Length | 600 ft |
Diameter | 5/16 in |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 2,309 lbf, Working Load Limit 510 lb, Rope Construction Twisted, Diameter 5/16 in, Overall Length 600 ft, Core Material Polyolefin, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINS INDUSTRIES 28" Tire Cart, Carries 6-8 Standard Size Tires (MTC)
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003I)
- CM Container Lifting Lug, Side Mount, Series Clb, Specifications 88100lb Working Load Limit, 7126, CLB40 (CLB40)
- CAMPBELL CHAIN & FITTINGS 3/8" x 2" Welded Ring, Zinc Plated (6050624)
- ORION ROPEWORKS Rope, 5/8" dia., 600 ft. L, All Purpose (570200-W1O-00600-05468)
- ORION ROPEWORKS Rope, 3/4" dia., 600 ft. L, All Purpose (570240-W1O-00600-05470)
- ORION ROPEWORKS Rope, 1" dia., 600 ft. L, All Purpose (570320-W2O-00600-05474)
- ORION ROPEWORKS Rope, 1/2" dia., 600 ft. L, All Purpose (570160-W1O-00600-05466)
- ORION ROPEWORKS Rope, 3/8" dia., 600 ft. L, All Purpose (570120-W1O-00600-05462)
- ORION ROPEWORKS Rope, 1/4" dia., 600 ft. L, All Purpose (570080-W1O-00600-R8486)
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons (BC339)
- Orion Ropeworks Ropes