Shop All Ropes
Orion Ropeworks
Rope, 1" dia., 600 ft. L, All Purpose
Mfr # 570320-W2O-00600-05474
Zoro # G8490609
product price: $850.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$850.99
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1 in
- Rope Material Polyester/ Co-Polymer
- Rope Strand Count 3
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion Ropeworks
- MFR # 570320-W2O-00600-05474
- Zoro # G8490609
- Country of Origin United States
- Category Ropes
Dimensions
Rope Dia. | 1 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1 in |
Length (In.) | 7200 in |
Diameter | 1 in |
Overall Length | 600 ft |
Description
General Purpose Utility Rope, Rope Type Dynamic, Breaking Strength 16,875 lbf, Working Load Limit 3,750 lb, Rope Construction Twisted, Diameter 1 in, Overall Length 600 ft, Core Material Polyolefin, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type General Purpose Utility Rope, Lifting Capability Not for Lifting, Rope Format Spool, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS Ratchet Appliance Truck, 60"Hx24"Wx12"D (EA6081)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-ALU-95)
- ASHLAND CONVEYOR Slider Bed Belt Conveyor, 21 ft L, 22 1/2 in W, 385 lb Load Capacity (SB400 18B 21RE1/2A3 60TS M25)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- ORION ROPEWORKS Rope, 1/4" dia., 600 ft. L, All Purpose (570080-W1O-00600-R8486)
- ORION ROPEWORKS Rope, 3/8" dia., 600 ft. L, All Purpose (570120-W1O-00600-05462)
- ORION ROPEWORKS Rope, 1/2" dia., 600 ft. L, All Purpose (570160-W1O-00600-05466)
- ORION ROPEWORKS Rope, 5/8" dia., 600 ft. L, All Purpose (570200-W1O-00600-05468)
- ORION ROPEWORKS Rope, 3/4" dia., 600 ft. L, All Purpose (570240-W1O-00600-05470)
- ORION ROPEWORKS Rope, 5/16" dia., 600 ft. L, All Purpose (570100-W1O-00600-R8390)
- EXTREME MAX Extreme Max 3008.0346 16-Strand Diamond Braid Utility Rope - 3/8" x 25', Red (3008.0346)
- Orion Ropeworks Ropes