Shop All Ropes
Orion Ropeworks
Orion Ropeworks Inc 811-350080-01200-R0329 Polypropylene Rope 0.38 x 1200 ft. Spool; Yellow
Mfr # 811-350080-01200-R0329
Zoro # G903741601
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion Ropeworks
- MFR # 811-350080-01200-R0329
- Zoro # G903741601
- UPC # 790859005058
- Country of Origin United States
- Category Ropes
Description
Features
- A 100% monofilament polypropylene twisted rope
- Filament for this rope is extruded from virgin poly resins
- This rope is engineered in an economy weight for non-critical industrial applications
- Diameter - 0.25 in.
- Length - 1200 ft.
- No. of Strands - 3
- Material - Polypropylene
- Color - Yellow
- Packing Type - Spool
- Item Weight - 10.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL ZipWall Pole and Jack Kit, With 2 Poles (KT20)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 42BF (KG42)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E30B4AC1P6)
- WERNER 10 ft. Straight Ladder, Fiberglass, 10 Steps, 375 lb Load Capacity (7110-1)
- ORION ROPEWORKS Rope, 1/2" dia., 600 ft. L, All Purpose (570160-W1O-00600-05466)
- ORION ROPEWORKS Rope, 5/8" dia., 600 ft. L, All Purpose (570200-W1O-00600-05468)
- ORION ROPEWORKS Rope, 3/4" dia., 600 ft. L, All Purpose (570240-W1O-00600-05470)
- ORION ROPEWORKS Rope, 3/8" dia., 600 ft. L, All Purpose (570120-W1O-00600-05462)
- ORION ROPEWORKS Rope, 1" dia., 600 ft. L, All Purpose (570320-W2O-00600-05474)
- ORION ROPEWORKS Rope, 5/16" dia., 600 ft. L, All Purpose (570100-W1O-00600-R8390)
- TEUFELBERGER 1/2 in. x 120 ft. HiVee Orange-White Safety Blue Rope (HV-120-NS)
- Orion Ropeworks Ropes