Shop All Polypropylene Pipe Fittings
Orion
Reducing Sanitary Tee, Polypropylene, 3" x 1-1/2", Schedule 40, 80 psi Max Pressure
Mfr # 3x11/2 R90T
Zoro # G2997583
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Reducing Sanitary Tee
- Fitting Schedule/Class Schedule 40
- Pipe Size - Pipe Fitting 3" x 1-1/2"
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # 3x11/2 R90T
- Zoro # G2997583
- UPC # 098268478037
- Country of Origin United States
- Category Polypropylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1-1/2" |
Pipe Size (Fittings) | 3" x 1-1/2" |
Outside Dia. | 3.5" |
Pipe Size | 1 1/2 in, 3 in |
Fitting Pipe Size | 3 in x 3 in x 1 1/2 in |
Fitting Side B Outside Diameter | 3 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
For Pipe Outside Diameter | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Fitting Side C Outside Diameter | 1 7/8 in |
Overall Length | 6 11/16 in |
Description
Reducing Sanitary Tee, Polypropylene, Schedule 80, For Pipe Schedule 40, 3 in, Male, No Hub, 3 1/2 in, 3 in, Male, No Hub, 3 1/2 in, 1 1/2 in, Male, No Hub, 1 7/8 in, For Pipe Outside Diameter 3 in, 6 11/16 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X50)
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 17.1W (238610-132-D*)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1-1/2" (4307000864)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-BL)
- ORION 90 Degree Elbow, Polypropylene, 1", Schedule 80, 150 psi Max Pressure (1 90E)
- ORION Reducing Coupling, Polypropylene, 1" x 3/4", Schedule 80, 150 psi Max Pressure (1x3/4 RCLS)
- ORION Long Slip Joint Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 SJA12)
- ORION Coupling, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 No hub plain end no hub coupling)
- ORION 90 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 90 ELBOW - 1/4 BEND)
- ORION Coupling, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 NO HUB / PLAIN END COUPLING)
- LAMBRO INDUSTRIES INC Lambro Industries 211L Flex Duct Lint Trap Kit 4 in. x 5 ft. (1911338)
- Orion Fittings