Shop All Polypropylene Pipe Fittings
Orion
Reducing Sanitary Tee, Polypropylene, 2" x 1-1/2", Schedule 40, 80 psi Max Pressure
Mfr # 2x11/2 R90T
Zoro # G2790277
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Schedule 40
- Pipe Size - Pipe Fitting 2" x 1-1/2"
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # 2x11/2 R90T
- Zoro # G2790277
- UPC # 098268478020
- Country of Origin United States
- Category Polypropylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Outside Dia. | 2.373" |
Pipe Size | 1 1/2 in, 2 in |
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Side C Outside Diameter | 1 7/8 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 2 in x 2 in x 1 1/2 in |
For Pipe Outside Diameter | 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Overall Length | 4 15/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Reducing Sanitary Tee, Polypropylene, Schedule 80, For Pipe Schedule 40, 2 in, Male, No Hub, 2 3/8 in, 2 in, Male, No Hub, 2 3/8 in, 1 1/2 in, Male, No Hub, 1 7/8 in, For Pipe Outside Diameter 2 in, 4 15/16 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K DOUBLE OFFSET 1-1/2"" WHT (PP44W)
- ALFI BRAND 5" x 5" Square SS Shower Drain W/ Groove Lines (ABSD55D)
- ILC Replacement for Whirlpool W10413645a Filter, PK 2 (W10413645A)
- B & K BIBB HOSE BRASS 1/2""MPT (103-003)
- ORION 90 Degree Elbow, Polypropylene, 3", Schedule 40, 80 psi Max Pressure (3 90 ELBOW - 1/4 BEND)
- ORION Reducing Bushing, Polypropylene, 2" x 1-1/2", Schedule 40, 80 psi Max Pressure (2x11/2 RB)
- ORION Coupling, Polypropylene, 3/4", Schedule 80, 150 psi Max Pressure (3/4 CLS COUPLING)
- ORION Coupling, Polypropylene, 3", Schedule 40, 80 psi Max Pressure (3 no hub plain end no hub coupling)
- ORION 90 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 90 ELBOW - 1/4 BEND)
- ORION Cap, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 CAP)
- BOSHART 1 In. x 1 In. x 1/2 In. FIP Combination Polypropylene Insert Tee (UPVCFRT-101005)
- Orion Fittings