Shop All Polypropylene Pipe Fittings
Orion
Reducing Long Turn Wye, Polypropylene, 2" x 2" x 1-1/2", Schedule 40, 80 psi Max Pressure
Mfr # 2x11/2 RLTY
Zoro # G3033046
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Reducing Long Turn Wye
- Fitting Schedule/Class Schedule 40
- Pipe Size - Pipe Fitting 2" x 2" x 1-1/2"
- Fitting Connection Type No Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # 2x11/2 RLTY
- Zoro # G3033046
- UPC # 098268478297
- Country of Origin United States
- Category Polypropylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 2" x 1-1/2" |
Pipe Size | 1 1/2 in, 2 in |
Outside Dia. | 2.373" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 7 1/4 in |
Fitting Side C Outside Diameter | 1 7/8 in |
Fitting Side B Outside Diameter | 2 3/8 in |
For Pipe Outside Diameter | 2 in |
Fitting Pipe Size | 2 in x 2 in x 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
Reducing Long Turn Wye, Polypropylene, Schedule 80, For Pipe Schedule 40, 2 in, Male, No Hub, 2 3/8 in, 2 in, Male, No Hub, 2 3/8 in, 1 1/2 in, Male, No Hub, 1 7/8 in, For Pipe Outside Diameter 2 in, 7 1/4 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Gooseneck, Chrome, T&S, Brass, 2.2gpm (B-0892)
- ZORO SELECT 1" x 1/4" FNPT 304 SS Reducing Coupling (40RC111N010014)
- PARKER Tubing, Black, 500 ft. L, 3/8" Outside Dia. (95FR-6-BLK-0500)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 3-Way (7060401)
- ORION 45 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 45 ELBOW - 1/8 BEND)
- ORION 90 Degree Elbow, Polypropylene, 3", Schedule 40, 80 psi Max Pressure (3 90 ELBOW - 1/4 BEND)
- ORION Male Adapter, Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure (11/2 MA)
- ORION Male Adapter, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 MA)
- ORION 90 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 90 ELBOW - 1/4 BEND)
- ORION Coupling, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 NO HUB / PLAIN END COUPLING)
- APOLLO BY TMG 3/4 in. x 3/4 in. Blue Twister Polypropylene x 3/8 in. Funny Pipe Reducing Insert Tee (ABTT343438)
- Orion Polypropylene Pipe Fittings