Shop All Polypropylene Pipe Fittings
Orion
Reducing Double Wye, Polypropylene, 4" x 4" x 1-1/2", Schedule 40, 80 psi Max Pressure
Mfr # 4x11/2 R45
Zoro # G2892154
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Reducing Double Wye
- Fitting Schedule/Class Schedule 40
- Pipe Size - Pipe Fitting 4" x 4" x 1-1/2"
- Fitting Connection Type No Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # 4x11/2 R45
- Zoro # G2892154
- UPC # 098268479430
- Country of Origin United States
- Category Polypropylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 4" x 1-1/2" |
Outside Dia. | 4.5" |
Pipe Size (Fittings) | 4" x 4" x 1-1/2" |
Pipe Size | 1 1/2 in, 4 in |
For Pipe Outside Diameter | 4 in |
Overall Length | 8 1/4 in |
Fitting Pipe Size | 4 in x 4 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 4 1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Fitting Side C Outside Diameter | 1 7/8 in |
Description
45 Degrees Reducing Double Wye, Polypropylene, Schedule 80, For Pipe Schedule 40, 4 in, Male, No Hub, 4 1/2 in, 4 in, Male, No Hub, 4 1/2 in, 1 1/2 in, Male, No Hub, 1 7/8 in, For Pipe Outside Diameter 4 in, 8 1/4 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD3)
- ZORO SELECT 1/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNA05)
- TOTO Legato Trip Lever Ms624 (THU312N#CP)
- ZORO SELECT CPVC Wye, Schedule 80, 6" Pipe Size, Socket (9870-060)
- ORION Cap, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 CAP)
- ORION Male Adapter, Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure (11/2 MA)
- ORION Male Adapter, Polypropylene, 3/4", Schedule 80, 150 psi Max Pressure (3/4 MA)
- ORION Slip Joint Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 SJ)
- ORION Cleanout Adapter, Polypropylene, 2", Schedule 80, 80 psi Max Pressure (2 COA)
- ORION 90 Degree Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 90 ELBOW - 1/4 BEND)
- BOSHART 3/4 In. x 1/2 In. FIP 90 Deg. Reducing Polypropylene Insert Elbow 1/4 Bend (UPVCFRE-0705)
- Orion Polypropylene Pipe Fittings