Shop All Polypropylene Pipe Fittings
Orion
Reducing Bushing, Polypropylene, 4" x 1-1/2", Schedule 40, 80 psi Max Pressure
Mfr # 4x11/2 RB
Zoro # G3059305
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Reducing Bushing
- Fitting Schedule/Class Schedule 40
- Pipe Size - Pipe Fitting 4" x 1-1/2"
- Fitting Connection Type No Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # 4x11/2 RB
- Zoro # G3059305
- UPC # 098268478761
- Country of Origin United States
- Category Polypropylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 1-1/2" |
Pipe Size | 1 1/2 in, 4 in |
Outside Dia. | 4.495" |
Pipe Size (Fittings) | 4" x 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 4 5/16 in |
Fitting Pipe Size | 4 in x 1 1/2 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Fitting Side B Outside Diameter | 1 7/8 in |
For Pipe Outside Diameter | 4 in |
Description
Reducing Bushing, Polypropylene, Schedule 80, For Pipe Schedule 40, 4 in, Male, No Hub, 4 1/2 in, 1 1/2 in, Male, No Hub, 1 7/8 in, For Pipe Outside Diameter 4 in, 4 5/16 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Tee, 3/8 In, Barbed, PVC, PK5 (T0-6NK)
- SHARKBITE Push-to-Connect End Stop, 2 in Tube Size, Brass, Brass (UXL0454)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/2 in Tube Size, Nylon, Black, 10 PK (3108 62 18)
- BANJO Screen, 80 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST580)
- ORION 45 Degree Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 45 ELBOW - 1/8 BEND)
- ORION Male Adapter, Polypropylene, 3/4", Schedule 80, 150 psi Max Pressure (3/4 MA)
- ORION Coupling, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 No hub plain end no hub coupling)
- ORION Coupling, Polypropylene, 4", Schedule 40, 80 psi Max Pressure (4 nohub plain end no hub coupling)
- ORION Single Wye, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (4x3 R90T)
- ORION Male Adapter, Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure (11/2 MA)
- APACHE 90 Degree Street Elbow, Polypropylene, 2", Schedule 80, 150 psi@70 Degrees F Max Pressure (49030755)
- Orion Fittings