Shop All Drain Components
Orion
Polypropylene, Blue Finish, Union P-Trap
Mfr # 11/2 UTP
Zoro # G0247457
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polypropylene
- Color/Finish Blue
- Temp. Range -20 Degrees to 160 Degrees F
- Basic Pipe Fitting Material Plastic
- Standards ASTM D 2657
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # 11/2 UTP
- Zoro # G0247457
- UPC # 098268478792
- Country of Origin United States
- Category Drain Components
Dimensions
Outside Dia. | 1.9" |
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
For Pipe Outside Diameter | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 6 1/2 in |
Description
P-Trap with Union, Polypropylene, Schedule 80, For Pipe Schedule 40, 1 1/2 in, Male, No Hub, 1 7/8 in, 1 1/2 in, Male, No Hub, 1 7/8 in, For Pipe Outside Diameter 1 1/2 in, 6 1/2 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Ah13B020 120V N.C. Power Head (AH13B020)
- LEGEND VALVE 3/4 P-200 NO LEAD LEGEND-PRESS (101-004NL)
- GROHE Snap Coupling (48220000)
- THRIFCO PLUMBING 1/2 Inch MIP x 1/2 Inch FIP Ice Maker Adapter with 1/4 Inch Angle Needle Valve (4400878)
- ORION Polypropylene, Blue Finish, P-Trap (11/2 RBP)
- ORION Polypropylene, Blue Finish, P-Trap (2 RBP)
- ORION Polypropylene, Blue Finish, Union P-Trap (2 UTP)
- THRIFCO PLUMBING Pop-up Plunger for Moen (4400901)
- PLUMB PAK Sink Tailpiece 1-1/2X12 (PP20906)
- ZORO SELECT 1-1/2" x 1-1/4 " Dia., Brass, Chrome Finish, Lavatory/Kitchen, P-Trap (4FEX2)
- THRIFCO PLUMBING Evaporative / Swamp Cooler Overflow Drain Bushing - 1/2 Inch MP (4400713)
- Orion Drain Components