Shop All Drain Components
Orion
Polypropylene, Blue Finish, P-Trap
Mfr # 4 RBP
Zoro # G2182153
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polypropylene
- Color/Finish Blue
- Temp. Range -20 Degrees to 160 Degrees F
- Basic Pipe Fitting Material Plastic
- Max. Pressure 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # 4 RBP
- Zoro # G2182153
- UPC # 098268478846
- Country of Origin United States
- Category Drain Components
Dimensions
Outside Dia. | 1.9" |
Pipe Size (Fittings) | 4" |
Pipe Size - Pipe Fitting | 4" |
Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
For Pipe Outside Diameter | 4 in |
Fitting Side B Outside Diameter | 4 1/2 in |
Overall Length | 14 in |
Description
P-Trap, Polypropylene, Schedule40 and 80, For Pipe Schedule 40 and 80, 4 in, Male, No Hub, 4 1/2 in, 4 in, Male, No Hub, 4 1/2 in, For Pipe Outside Diameter 4 in, 14 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Nickel Plated Brass Tee, FNPT, 1/4" Pipe Size (82400N-04)
- DELTA Classic Monitor 13 Series Tub & Shower Trim (T13420-SS)
- BANJO Mini T-Line Strainer, 3/4", 80 Mesh (LSTM075-80)
- JONES STEPHENS M12-006 LID WATER METERBOX (M12006)
- ORION Polypropylene, Blue Finish, Union P-Trap (11/2 UTP)
- ORION Polypropylene, Blue Finish, P-Trap (11/2 RBP)
- ORION Polypropylene, Blue Finish, Union P-Trap (2 UTP)
- ORION Polypropylene, Blue Finish, P-Trap (2 RBP)
- BLUEVUE Leak-Proof Overflow Gasket (BVT-2BR)
- DRAINTECH NDS 1211 Drain Grate, 12 in Dia, 11-3/4 in L, 11-3/4 in W, Square, 3/8 in Grate Opening, HDPE, Black (1202SDB)
- MAAX USA MAAX Waste Overflow, PVC, Chrome (10025755-084)
- Orion Drain Components