Shop All Drain Components
Orion
Polypropylene, Blue Finish, P-Trap
Mfr # 2 RBP
Zoro # G1811862
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Polypropylene
- Color/Finish Blue
- Outside Dia. 2.375"
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # 2 RBP
- Zoro # G1811862
- UPC # 098268478822
- Country of Origin United States
- Category Drain Components
Dimensions
Outside Dia. | 2.375" |
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Pipe Size | 2 in x 2 in |
For Pipe Outside Diameter | 2 in |
Overall Length | 9 3/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Description
P-Trap, Polypropylene, Schedule 80, For Pipe Schedule 40, 2 in, Male, No Hub, 2 3/8 in, 2 in, Male, No Hub, 2 3/8 in, For Pipe Outside Diameter 2 in, 9 3/16 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STREET ELBOW 45 1-1/4"" B (520-506HC)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL318)
- GERSON STRAINERS BLUE MESH 125 MICRON (125/SLV) (GE010914B)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- ORION Polypropylene, Blue Finish, P-Trap (11/2 RBP)
- ORION Polypropylene, Blue Finish, Union P-Trap (11/2 UTP)
- ORION Polypropylene, Blue Finish, Union P-Trap (2 UTP)
- KOHLER Plunger Assy, Brass (1037022-BV)
- EVERFLOW Double Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x24" (42024)
- ZURN Roof Dome Strainer, Polyethelene (JP2080-POLY-DOME)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38007)
- Orion Drain Components