Shop All Marking and Warning Tapes
This Product is Discontinued
Orion
Orion Hi-Visibility Marking Flags, 40 Pack (Discontinued)
Mfr # AXF8- OR
Zoro # G502682640
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 97
- Material Nylon
- Width 5
- Color Orange
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # AXF8- OR
- Zoro # G502682640
- UPC # 819921021441
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Length | 97 |
Width | 5 |
Height | 5 |
Details
Material | Nylon |
Color | Orange |
Item - Anti-Slip Tapes | Item |
Description
These flags are ideal for marking field tile, crop rows, construction sites. Package of 40.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.