Shop All Polypropylene Pipe Fittings
Orion
Female Adapter, Polypropylene, 3/4", Schedule 80, 150 psi Max Pressure
Mfr # 3/4 FA
Zoro # G2717827
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Female Adapter
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 3/4"
- Fitting Connection Type Slip x Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # 3/4 FA
- Zoro # G2717827
- UPC # 098268473599
- Country of Origin United States
- Category Polypropylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Outside Dia. | 1.75" |
Fitting Side A Nominal Pipe Size | 3/4 in |
For Pipe Outside Diameter | 3/4 in |
Fitting Side B Outside Diameter | 1 7/16 in |
Overall Length | 1 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side A Outside Diameter | 1 7/16 in |
Description
Female Adapter, Polypropylene, Schedule 80, For Pipe Schedule 80, 3/4 in, Female, Socket, 1 7/16 in, 3/4 in, Female, NPT, 1 7/16 in, For Pipe Outside Diameter 3/4 in, 1 3/4 in Overall Length, 150 psi Maximum Operating Pressure, 0 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 4 Hub Cap (ABS 00116 1200HA)
- DANCO Stem Central Brs-Cold Ll (15836E)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 25 psi (6010FEM01-AM-25)
- ZORO SELECT 90 Street Elbow, Brass, 3/4 in, NPT (ZUSA-PF-10676)
- ORION Male Adapter, Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure (11/2 MA)
- ORION 90 Degree Elbow, Polypropylene, 3", Schedule 40, 80 psi Max Pressure (3 90 ELBOW - 1/4 BEND)
- ORION Coupling, Polypropylene, 3", 80 psi Max Pressure (3 RIONFUSE CF COUPLING)
- ORION Reducing Bushing, Polypropylene, 2" x 1-1/2", Schedule 40, 80 psi Max Pressure (2x11/2 RB)
- ORION 45 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 45 ELBOW - 1/8 BEND)
- ORION Coupling, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 No hub plain end no hub coupling)
- ZORO SELECT Hex Nipple, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (NIP100-SH)
- Orion Polypropylene Pipe Fittings