Shop All Polypropylene Pipe Fittings
Orion
Female Adapter, Polypropylene, 2", Schedule 40, 80 psi Max Pressure
Mfr # 2 FA
Zoro # G2762733
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Adapter
- Fitting Schedule/Class Schedule 40
- Pipe Size - Pipe Fitting 2"
- Fitting Connection Type No Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # 2 FA
- Zoro # G2762733
- UPC # 098268478433
- Country of Origin United States
- Category Polypropylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size | 2 in |
Outside Dia. | 2.38" |
Hex Size | 2.828" |
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 2 1/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side B Outside Diameter | 2 3/4 in |
Fitting Side A Outside Diameter | 2 3/8 in |
For Pipe Outside Diameter | 2 in |
Description
Female Adapter, Polypropylene, Schedule 80, For Pipe Schedule 40, 2 in, Male, No Hub, 2 3/8 in, 2 in, Female, NPT, 2 3/4 in, For Pipe Outside Diameter 2 in, 2 1/16 in Overall Length, 80 psi Maximum Operating Pressure, 0 Degrees to 160 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA Coupling 38 To 38 Nptf 10000 Psi, FT103 (FT103)
- ZORO SELECT 1-1/2" x 1" FNPT Galvanized Reducer (5P940)
- HARVEY CLOTH PLUMBER 1.5""X10YD (095105)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (1WMH1)
- ORION Reducing Bushing, Polypropylene, 2" x 1-1/2", Schedule 40, 80 psi Max Pressure (2x11/2 RB)
- ORION Sink Tail Piece Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 RLNS)
- ORION Long Turn Wye, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 LTY)
- ORION 90 Degree Elbow, Polypropylene, 3", Schedule 40, 80 psi Max Pressure (3 90 ELBOW - 1/4 BEND)
- ORION Cleanout Adapter, Polypropylene, 2", Schedule 80, 80 psi Max Pressure (2 COA)
- ORION Male Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 MA)
- ZORO SELECT Blind Flange, Polypropylene, 2", Class 150, 150 psi Max Pressure (AFB200)
- Orion Fittings