Shop All Polypropylene Pipe Fittings
Orion
Female Adapter, Polypropylene, 1/2", Schedule 80, 150 psi Max Pressure
Mfr # 1/2 FA
Zoro # G3453037
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Female Adapter
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1/2"
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # 1/2 FA
- Zoro # G3453037
- UPC # 098268473582
- Country of Origin United States
- Category Polypropylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 1.32" |
Pipe Size | 1/2 in |
Hex Size | 1 3/16 in |
Fitting Side B Outside Diameter | 1 3/16 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 3/16 in |
Overall Length | 1 9/16 in |
For Pipe Outside Diameter | 1/2 in |
Description
Female Adapter, Polypropylene, Schedule 80, For Pipe Schedule 80, 1/2 in, Female, Socket, 1 3/16 in, 1/2 in, Female, NPT, 1 3/16 in, For Pipe Outside Diameter 1/2 in, 1 9/16 in Overall Length, 150 psi Maximum Operating Pressure, 0 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12in.L (08PL-CA11-0120-11D-11D)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA04)
- VALUE-TUBE Value-Tube LLDPE Tubing, 8mm / 5/16" OD x 100', Natural (PE08M/516ANA)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Robe Hook, Polished Chrome (LG-RH1 26)
- ORION Coupling, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 NO HUB / PLAIN END COUPLING)
- ORION Sink Tail Piece Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 RLNS)
- ORION Single Wye, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (4x3 R90T)
- ORION 90 Degree Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 90 ELBOW - 1/4 BEND)
- ORION 45 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 45 ELBOW - 1/8 BEND)
- ORION Cleanout Adapter, Polypropylene, 2", Schedule 80, 80 psi Max Pressure (2 COA)
- SWIVEL 1.25 in. Insert x 1.25 in. Dia. FPT Polypropylene Female Adapter, Blue (SW1493195)
- Orion Polypropylene Pipe Fittings