Shop All Polypropylene Pipe Fittings
Orion
Female Adapter, Polypropylene, 1", Schedule 80, 150 psi Max Pressure
Mfr # 1 FA
Zoro # G2722824
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Adapter
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # 1 FA
- Zoro # G2722824
- UPC # 098268473674
- Country of Origin United States
- Category Polypropylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Outside Dia. | 1.88" |
Fitting Side A Outside Diameter | 1 11/16 in |
For Pipe Outside Diameter | 1 in |
Fitting Side B Outside Diameter | 1 11/16 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Female Adapter, Polypropylene, Schedule 80, For Pipe Schedule 80, 1 in, Female, Socket, 1 11/16 in, 1 in, Female, NPT, 1 11/16 in, For Pipe Outside Diameter 1 in, 1 15/16 in Overall Length, 150 psi Maximum Operating Pressure, 0 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet Adaptors, DST Faucets, Brass, Chrome (RP63263)
- JOHN GUEST Push-to-Connect Coupler, 1/2 in Tube Size, Plastic, White (PEI0420)
- ZORO SELECT Repair Clamp, Single Bolt, 3/4 In, 304 SS (24T946)
- MOEN M-Dura Two-Handle Utility Faucet (8277)
- ORION 45 Degree Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 45 ELBOW - 1/8 BEND)
- ORION Female Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 FA)
- ORION 90 Degree Elbow, Polypropylene, 3", Schedule 40, 80 psi Max Pressure (3 90 ELBOW - 1/4 BEND)
- ORION Male Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 MA)
- ORION Female Adapter, Polypropylene, 1/2", Schedule 80, 150 psi Max Pressure (1/2 FA)
- ORION Coupling, Polypropylene, 2", Schedule 40, 80 psi Max Pressure (2 No hub plain end no hub coupling)
- APACHE Poly King Nipple, 2", Polypropylene, 2", Schedule 80, 150 psi Max Pressure (49030655)
- Orion Polypropylene Pipe Fittings