Shop All Dilution Tanks and Traps
Orion
Dilution Trap And Tank, One Inet, 2 In
Mfr # OF59155-202
Zoro # G1122283
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neutralization Method Dilution, Limestone Chips
- Material of Construction - Drains Polyethylene
- Tank Capacity - Plumbing 1.5 gal
- Height - Drains 12 11/64 in
- Width - Drains 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # OF59155-202
- Zoro # G1122283
- UPC # 098268472936
- Country of Origin United States
- Category Dilution Tanks and Traps
Dimensions
Height - Drains | 12 11/64 in |
Width - Drains | 9 in |
Dia. (In.) | 9 |
Width (In.) | 9 |
Height (In.) | 12-11/64 |
Overall Width | 9 in |
Inlet Pipe Size | 2 in |
Outlet Pipe Size | 2 in |
Overall Length | 12 1/8 in |
Description
Dilution Tank and Trap, Product Type Dilution Tank, Overall Width 9 in, Color Black, Tank Capacity 1.5 gal, Standards ASTM D-1248, Neutralization Method Dilution, Limestone Chips, Includes Cleanout Yes, Holding Temperature Continuous 180 Degrees F, Holding Temperature Intermitted 212 Degrees F, Outlet Pipe Size 2 in, Inlet Pipe Size 2 in, Material Plastic, Overall Length 12 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter, 1 In, 250 psi, Male Adapter x MNPT (G100-F-BR)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', Black (PU08M/516ABK)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00047)
- RIDGID Cutter, Tubing, Copper, C-Style, 1/2-3/4 (57008)
- ORION Dilution Trap, 5 Gallons, 1-1/2 In FIP (OF31586-153)
- ORION Dilution Tank, 15 Gallons, 3 In FIP, Poly (4-332-15)
- ORION Dilution Tank and Trap, Poly, 1 1/2 In FIP (734000)
- ORION Dilution Trap And Tank, One Inlet, Poly (OF59155-201)
- ORION Dilution Trap And Tank, Two Inlets, Poly (OF59155-200)
- ORION Dilution Trap, 1 Gallon, 1 1/2 In FIP (OF31586-151)
- Orion Dilution Tanks and Traps