Shop All Dilution Tanks and Traps
Orion
Dilution Tank and Trap, Poly, 2 In FIP
Mfr # 734003
Zoro # G3247036
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neutralization Method Dilution
- Material of Construction - Drains Polyethylene
- Tank Capacity - Plumbing 1.5 gal
- Height - Drains 11 13/64 in
- Width - Drains 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # 734003
- Zoro # G3247036
- UPC # 098268472905
- Country of Origin United States
- Category Dilution Tanks and Traps
Dimensions
Height - Drains | 11 13/64 in |
Width - Drains | 8 1/2 in |
Height (In.) | 11-13/64 |
Width (In.) | 8-1/2 |
Dia. (In.) | 12-1/2 |
Outlet Pipe Size | 2 in |
Overall Length | 12 1/2 in |
Overall Depth | 11 1/4 in |
Overall Width | 8 1/2 in |
Inlet Pipe Size | 2 in |
Description
Dilution Tank and Trap, Product Type Dilution Tank, Overall Depth 11 1/4 in, Overall Width 8 1/2 in, Color Blue, Inlet Connection Gender Female, Outlet Connection Gender Female, Tank Capacity 1.5 gal, Standards ASTM D-1248, Neutralization Method Dilution, Includes Cleanout Yes, Holding Temperature Continuous 180 Degrees F, Holding Temperature Intermitted 212 Degrees F, Outlet Pipe Size 2 in, Inlet Connection Type Threaded, Outlet Connection Type Threaded, Inlet Pipe Size 2 in, Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Vintage Shower Diverter, Polished Brass (ABT1060-2)
- KOHLER Eclectic 18" Grab Bar (26504-2MB)
- KECKLEY 1/4" MNPT x FNPT Stainless Steel Ball Valve Inline (BVS2MFFSSRGSL-025)
- WATTS Dual Check with Atmospheric Vent (LFN9C-1/4)
- ORION Dilution Trap And Tank, One Inlet, Poly (OF59155-201)
- ORION Dilution Trap, 5 Gallons, 1-1/2 In FIP (OF31586-153)
- ORION Dilution Trap, 1 Gallon, 1 1/2 In FIP (OF31586-151)
- ORION Dilution Trap And Tank, Two Inlets, Poly (OF59155-200)
- ORION Dilution Tank and Trap, Poly, 1 1/2 In FIP (734000)
- ORION Dilution Tank, 15 Gallons, 3 In FIP, Poly (4-332-15)
- Orion Dilution Tanks and Traps