Shop All Dilution Tanks and Traps
Orion
Dilution Tank, 100 Gallons, 4 In FIP, Poly
Mfr # 4-443-100
Zoro # G6993506
product price: $2,539.99
/ea
Free Shipping & Returns
$2,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Neutralization Method Dilution
- Material of Construction - Drains Polyethylene
- Tank Capacity - Plumbing 100.0 gal
- Height - Drains 49 in
- Width - Drains 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # 4-443-100
- Zoro # G6993506
- UPC # 098268491043
- Country of Origin United States
- Category Dilution Tanks and Traps
Dimensions
Height - Drains | 49 in |
Width - Drains | 24 in |
Dia. (In.) | 24 |
Height (In.) | 49 |
Width (In.) | 24 |
Overall Depth | 49 in |
Overall Width | 24 in |
Outlet Pipe Size | 4 in |
Inlet Pipe Size | 4 in |
Description
Dilution Tank, Product Type Dilution Tank, Overall Depth 49 in, Overall Width 24 in, Color Black, Inlet Connection Gender Female, Outlet Connection Gender Female, Tank Capacity 100 gal, Standards ASTM D-1248, Neutralization Method Dilution, Includes Cleanout No, Holding Temperature Continuous 180 Degrees F, Holding Temperature Intermitted 212 Degrees F, Outlet Pipe Size 4 in, Inlet Connection Type Threaded, Outlet Connection Type Threaded, Inlet Pipe Size 4 in, Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME T and P Relief Valve, MNPT x FNPT (16939-0150)
- APACHE Single Union Ball Valve, Polypropylene, 2" (49015200)
- T&S BRASS Spindle- L H For - Part# 801-25M (801-25M)
- ZORO SELECT Double Fixture Wye, 3 Inx 3 In Hub (02249)
- ORION Dilution Trap And Tank, Two Inlets, Poly (OF59155-200)
- ORION Dilution Trap, 5 Gallons, 1-1/2 In FIP (OF31586-153)
- ORION Dilution Trap And Tank, One Inlet, Poly (OF59155-201)
- ORION Dilution Tank and Trap, Poly, 1 1/2 In FIP (734000)
- ORION Dilution Trap, 1 Gallon, 1 1/2 In FIP (OF31586-151)
- GREEN TURTLE Dilution Tank, Under Bench, 1 gal. (Z9A-PHIX)
- Orion Dilution Tanks and Traps