Shop All Utility Sinks
Orion
20 1/2 in W x 25 1/2 in L x 14 1/4 in H, Above or Below
Mfr # ARLS 17
Zoro # G2513131
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Above or Below
- Material High Density Polyethylene
- Color Black
- Overall Height 14 1/4 in
- Overall Length 25 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # ARLS 17
- Zoro # G2513131
- UPC # 098268472684
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 14 1/4 in |
Overall Length | 25 1/2 in |
Bowl Depth | 12 in |
Overall Width | 20 1/2 in |
Bowl Size | 18 in x 23 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 18 in |
Bowl Width | 23 in |
Description
Laboratory Sink, Bowl Depth 12 in, Rectangular, Bowl Size 18 in x 23 in, Black, Undermount, Drain Opening 1 1/2 in, Matte, Mounting Location - Faucet Deck, Wall, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 14 1/4 in, Overall Length 25 1/2 in, Overall Width 20 1/2 in, Orion Sink, ARLS Series, Polyethylene, Sink Type Lab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Adapter, 2", Nylon (BULK-CGF-446)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 12 (793LV7)
- TEST-TITE Multi-Size Pneumatic Test Plug 3" to 4" (83234)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Blue (PE14-ABU)
- ORION 3 7/8 in W x 9 3/4 in L x 4 in H, Above or Below, Polyethylene (CS6-9x3x4)
- ORION 20 1/2 in W x 23 1/2 in L x 12 in H, Above or Below, Laboratory Sink (ARLS16)
- ORION 3 7/8 in W x 7 in L x 6 7/8 in H, Above or Below, Polyethylene (CS1-6x3x4)
- ORION 17 1/2 in W x 20 1/2 in L x 15 in H, Above or Below, Laboratory Sink (ARLS 15)
- ORION 18 1/2 in W x 18 1/2 in L x 11 in H, Above or Below, Laboratory Sink (ARLS 13)
- ORION 17 1/2 in W x 20 1/4 in L x 15 in H, Above or Below, Laboratory Sink (ARLS15ADA)
- MUSTEE 24" W x 24" L x 12" H, Wall Mount, 304 Stainless Steel, Wall Guards (67.2424)
- Orion Utility Sinks