Shop All Utility Sinks
Orion
18 1/2 in W x 18 1/2 in L x 11 in H, Above or Below, Laboratory Sink
Mfr # ARLS 13
Zoro # G2594584
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Above or Below
- Material High Density Polyethylene
- Color Black
- Overall Height 11 in
- Overall Length 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # ARLS 13
- Zoro # G2594584
- UPC # 098268472646
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 11 in |
Overall Length | 18 1/2 in |
Bowl Depth | 8 in |
Overall Width | 18 1/2 in |
Bowl Size | 16 in x 16 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 16 in |
Bowl Width | 16 in |
Description
Laboratory Sink, Bowl Depth 8 in, Square, Bowl Size 16 in x 16 in, Black, Undermount, Drain Opening 1 1/2 in, Matte, Mounting Location - Faucet Deck, Wall, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 11 in, Overall Length 18 1/2 in, Overall Width 18 1/2 in, Orion Sink, ARLS Series, Polyethylene, Sink Type Lab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Kit (85114-AF)
- ZORO SELECT P-Trap with Solvent Weld Joint, 2 In Hub (02222)
- DIXON Hex Hanger, with ABS Sleeve, 2" (B24PS-G200)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52401)
- ORION 14 1/2 in W x 14 1/2 in L x 11 in H, Above or Below, Laboratory Sink (ARLS 11)
- ORION 10 1/2 in W x 18 1/2 in L x 9 1/4 in H, Above or Below (ARLS 12)
- ORION 3 7/8 in W x 7 in L x 6 7/8 in H, Above or Below, Polyethylene (CS1-6x3x4)
- ORION 0.23" W x 2.48" L x 4.24" H, polypropylene, Waste Assembly (WA-1)
- ORION 3 7/8 in W x 9 3/4 in L x 4 in H, Above or Below, Polyethylene (CS6-9x3x4)
- ORION 0.2" W x 4.14" L x 4.28" H, polypropylene, Waste Assembly (WA-3)
- MUSTEE 17 in W x 20 in L x 9 1/2 in H, Counter Top, Fiberglass, Utility Sink (11)
- Orion Utility Sinks