Shop All Utility Sinks
Orion
0.2" W x 3.24" L x 4.21" H, Polypropylene, Waste Assembly
Mfr # WA-2
Zoro # G3355405
original price:
$123.94
41% off
new price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black
- Overall Height 4.21"
- Overall Length 3.24"
- Drain Opening 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orion
- MFR # WA-2
- Zoro # G3355405
- UPC # 098268472790
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 4.21" |
Overall Length | 3.24" |
Overall Width | 0.2" |
Length - Drains | 4 7/32 in |
Length (In.) | 4-7/32 |
Pipe Dia. - Drains | 1 1/2 in |
Pipe Dia. (In.) | 1-1/2 |
Pipe Outside Diameter | 1 1/2 in |
Thread Size | 1 1/2" |
Body Height | 4 1/4 in |
Overall Diameter | 3 1/4 in |
Body Diameter | 1 1/2 in |
Description
Drain Assembly, Thread Size 1 1/2 In., Outlet Location Bottom, Resistance Properties Corrosion Resistant, Product Type Drain Assembly, Pipe Outside Diameter 1 1/2 in, Standards -, Shape Round, Body Height 4 1/4 in, Body Diameter 1 1/2 in, Connection Thread Type IPS, Color Black, Connection Type Threaded, Drain Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 208V, Single, Three Phase (ES120-36-G)
- SHARKBITE 3/4 in. Brass Push Fit Slip Ball Valve Full Port (UR24736)
- ACORN CONTROLS Black and Silver, Semicircular, Wash Fountain (3543-2-F-DV-VPB-MXTP)
- ZORO SELECT 3" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1889-120)
- ORION 17 1/2 in W x 20 1/4 in L x 15 in H, Above or Below, Laboratory Sink (ARLS15ADA)
- ORION 14 1/2 in W x 14 1/2 in L x 11 in H, Above or Below, Laboratory Sink (ARLS 11)
- ORION 0.23" W x 2.48" L x 4.24" H, polypropylene, Waste Assembly (WA-1)
- ORION 3 7/8 in W x 7 in L x 6 7/8 in H, Above or Below, Polyethylene (CS1-6x3x4)
- ORION 20 1/2 in W x 25 1/2 in L x 14 1/4 in H, Above or Below (ARLS 17)
- ORION 10 1/2 in W x 18 1/2 in L x 9 1/4 in H, Above or Below (ARLS 12)
- ELKAY Classic SS 22" x 19-1/2" x 7-1/2", Single Bowl Drop-in Classroom Sink (DRKR2220L3)
- Orion Utility Sinks