Shop All Media Converters & Data Adapter Kits
Oring Networking
Slim Type 1x 100TX (RJ-45) to 1x 100FX SFP Media Convertor
Mfr # IPMC-111PB
Zoro # G4408594
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input power Dual 50~57 VDC voltage power inputs at 4-pin terminal block
- Shock IEC60068-2-27
- 10/100Base-T(X) RJ45 port indicator Green for port Link/Act - (ON) Link up / (Blinking) Acting / (OFF) ; Link down; Amber for 100Mbps/10Mbps indicator - (ON) Working at 100Mbps / (OFF) ; Working at 10Mbps; Green for port duplex indicator - (ON) Full-Duplex / (OFF) Half-Duplex
- EMS EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), EN61000-4-5 ; (Surge), EN61000-4-6 (CS), EN61000-4-8; EN61000-4-11
- Overload Current Protection Present
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oring Networking
- MFR # IPMC-111PB
- Zoro # G4408594
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Dimension (W x D x H) | 26.1 (W) x 70 (D) x 95 (H)mm (1.03 x 2.76 x 3.74 inch) |
Details
Input power | Dual 50~57 VDC voltage power inputs at 4-pin terminal block |
Shock | IEC60068-2-27 |
10/100Base-T(X) RJ45 port indicator | Green for port Link/Act - (ON) Link up / (Blinking) Acting / (OFF) ; Link down; Amber for 100Mbps/10Mbps indicator - (ON) Working at 100Mbps / (OFF) ; Working at 10Mbps; Green for port duplex indicator - (ON) Full-Duplex / (OFF) Half-Duplex |
EMS | EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), EN61000-4-5 ; (Surge), EN61000-4-6 (CS), EN61000-4-8; EN61000-4-11 |
Overload Current Protection | Present |
Power indicator | Green : Power LED x 2 (ON : power input on-line / (OFF) power input ; off-line |
Vibration | IEC60068-2-6 |
Safety | EN60950-1 |
Power consumption (Typ.) | 31.2 Watts (P.S.E. output included) |
100Base-FX fiber port indicator | Green for fiber port Link/Act - (ON) Link up / (Flash) Acting / ; (OFF) Link down; Green for fiber port duplex indicator - (ON) Full-Duplex / (OFF) ; Half-Duplex |
10/100Base-T(X) Ports in RJ45 Auto MDI/MDIX | 1 |
Operating Humidity | 5% to 95% Non-condensing |
DIP-Switch setting | DIP-Switch 1 for LFP mode selection : (ON) enable / (OFF) disable; DIP-Switch 2 for Ethernet speed selection : (ON)10Mbps / (OFF) ; 10/100Mbps Auto-negotiate; DIP-Switch 3 for Ethernet full/half duplex selection : (ON) Half-duplex ; / (OFF) Full/Half-Duplex Auto-negotiate; DIP-Switch 4 for fiber full/half duplex selection : (ON) Half-Duplex / ; (OFF) Full-Duplex |
Free Fall | IEC60068-2-32 |
Enclosure | IP-30 |
Ethernet Standards | IEEE 802.3 for 10Base-T; IEEE 802.3u for 100Base-TX and 100Base-FX; IEEE 802.3x for Flow control; IEEE 802.3at PoE specification (up to 30 Watts per port for P.S.E.) |
Storage temperature | -40 to 85°C(-40 to 185°F) |
EMI | FCC Part 15, CISPR (EN55022) class A, EN50155 (EN50121-3-2, EN55011, ; EN50121-4) |
LFP statue indicator | Amber LED - (ON) LFP function fail / (OFF) LFP function disable |
Reverse Polarity Protection | Present |
PoE indicator | Amber for P.S.E. indicator |
Processing | Store-and-Forward |
Operating temperature | -40 to 70°C (-40 to 158°F) |
Description
Slim Type 1x 100TX (RJ-45) to 1x 100FX SFP Media Convertor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, PE, 3/8 in., 1900 ft (038PEBSX0000XZS)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C52GD)
- TRENDNET Hardened Industrial 100/1000 (TI-F11SFP)
- FASTENATION 2" W x 18" L Hook-and-Loop Black Cinch Strap, 10 pk. (2X18KPVST)
- BLACK BOX Lmc280 Series Fast Ethernet Industrial Media Converter - Single-Mode (LMC282A)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-232 (UPort 1110)
- BLACK BOX Lgc280 Series Gigabit Industrial Media Converter - Single-Mode Sc (LGC282A)
- MOXA Indust. Gigabit Media Converter, Sfp Slot, -40 To 75°C (IMC-21GA-T)
- BLACK BOX 10/100Bt 100Bfx Mm 5K Sc Media Converter (LMC402A)
- MOXA Indust. Giga Media Converter, 10/100/1000Baset(X), M1Imc101G (IMC-101G)
- ICP DAS Isolated RS-232 to RS-422/485 Converter (I-7520A)
- Oring Networking Media Converters & Data Adapter Kits