Shop All Media Converters & Data Adapter Kits
Oring Networking
Slim Type 1x 1000TX to 1x 1000SX SC Port Gigabit Media Convertor
Mfr # IGMC-1011GF-MM-SC
Zoro # G4408366
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- EMI FCC Part 15, CISPR (EN55022) class A,
- Ethernet Standards IEEE 802.3 for 10Base-T; IEEE 802.3u for 100Base-TX; IEEE 802.3ab for 1000Base-T; IEEE 802.3z for 1000Base-X
- MAC Table 2048 MAC addresses
- 1000Base-X Port Indicator Green for port Link/Act
- Relay Relay output to carry capacity of 1A at ; 24VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oring Networking
- MFR # IGMC-1011GF-MM-SC
- Zoro # G4408366
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions (W x D x H) | 26.1(W) x 94.9(D) x 144.3(H) mm ( ; 1.03x3.74x5.68 inch.) |
Details
EMI | FCC Part 15, CISPR (EN55022) class A, |
Ethernet Standards | IEEE 802.3 for 10Base-T; IEEE 802.3u for 100Base-TX; IEEE 802.3ab for 1000Base-T; IEEE 802.3z for 1000Base-X |
MAC Table | 2048 MAC addresses |
1000Base-X Port Indicator | Green for port Link/Act |
Relay | Relay output to carry capacity of 1A at ; 24VDC |
Fault Indicator | Amber : Indicate power failure |
Processing | Store-and-Forward |
Redundant Input Power | Dual DC inputs. 12~48VDC on 6-pin terminal ; block. |
Power indicator | Green : Power LED x 2 |
10/100/1000Base-T(X) RJ45 Port Indicator | Green for port Link/Act. Amber for 100Mbps ; indicator |
Jumbo Frame | 10240 Bytes |
DIP Switch | Relay output function enable / disable by ; dip switch |
EMS | EN61000-4-2 (ESD), EN61000-4-3 (RS), ; EN61000-4-4 (EFT), EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, ; EN61000-4-11 |
Description
Slim Type 1x 1000TX (RJ-45) to 1x 1000SX (Multi-Mode / SC) Gigabit Media Convertor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, Polyolefin, Green, 1 3/4" W (M6-500-175-342-GR)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A, Reversing: No (LC1D18F7)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Reset, White/Red (ZBY2323)
- PANDUIT 6.2" L Intermediate Cable Tie NAT PK 100 (SG150I-C)
- ALLIED TELESIS Taa (Federal) 10/100/1000T To 1000Sx/Lc Mm Media & Rate Converter, (AT-MMC2000/LC-960)
- BLACK BOX Extend Copper Network 60 Km Via Fiber . (LHC210A)
- BLACK BOX Usb To Rs232 Opto-Isolated Converter (SP385A-R3)
- MOXA 10/100Base-Tx To 100Base-Fx Converter. Sc Single Mode. Slide-In Module (CSM-200-1218)
- ALLEN TEL Fiber Optic Media Converter SC Multimode 2km (GBFMC-MM-SC)
- BLACK BOX Tx/Lx-Sm-Sc Ac 10 Km 1310 Nm (LGC011A-R2)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. (TCF-142-M-ST)
- Oring Networking Media Converters & Data Adapter Kits