Shop All Media Converters & Data Adapter Kits
Oring Networking
Slim Type 1x 1000TX to 1x 1000LX SC Port Gigabit Media Convertor
Mfr # IGMC-1011GF-SS-SC
Zoro # G4418890
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ethernet Standards IEEE 802.3 for 10Base-T; IEEE 802.3u for 100Base-TX; IEEE 802.3ab for 1000Base-T; IEEE 802.3z for 1000Base-X
- 1000Base-X Port Indicator Green for port Link/Act
- EMS EN61000-4-2 (ESD), EN61000-4-3 (RS), ; EN61000-4-4 (EFT), EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, ; EN61000-4-11
- Processing Store-and-Forward
- MAC Table 2048 MAC addresses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oring Networking
- MFR # IGMC-1011GF-SS-SC
- Zoro # G4418890
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions (W x D x H) | 26.1(W) x 94.9(D) x 144.3(H) mm ( ; 1.03x3.74x5.68 inch.) |
Details
Ethernet Standards | IEEE 802.3 for 10Base-T; IEEE 802.3u for 100Base-TX; IEEE 802.3ab for 1000Base-T; IEEE 802.3z for 1000Base-X |
1000Base-X Port Indicator | Green for port Link/Act |
EMS | EN61000-4-2 (ESD), EN61000-4-3 (RS), ; EN61000-4-4 (EFT), EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, ; EN61000-4-11 |
Processing | Store-and-Forward |
MAC Table | 2048 MAC addresses |
EMI | FCC Part 15, CISPR (EN55022) class A, |
Redundant Input Power | Dual DC inputs. 12~48VDC on 6-pin terminal ; block. |
Relay | Relay output to carry capacity of 1A at ; 24VDC |
Power indicator | Green : Power LED x 2 |
DIP Switch | Relay output function enable / disable by ; dip switch |
10/100/1000Base-T(X) RJ45 Port Indicator | Green for port Link/Act. Amber for 100Mbps ; indicator |
Fault Indicator | Amber : Indicate power failure |
Jumbo Frame | 10240 Bytes |
Description
Slim Type 1x 1000TX (RJ-45) to 1x 1000LX (Single Mode / SC) Gigabit Media Convertor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail, Adaptor, Male Pin To Female Pin (66831)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 8 to 13 psi, Standard Action (76580-B00000100-01)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22956783)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-T/FF)
- MOXA Indust. Media Converter, Multi Mode, St, 0 To 60°C (IMC-101-M-ST)
- MOXA 4Port Usb-To-Serial Converter, Rs-232 (UPort 2410)
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Male (ATDB9M-8)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, MltMode, Imc-21A-M-Sc (IMC-21A-M-SC)
- MOXA Indust. 802.11A/B/G/N Access Point, Us Band, -40°C To 75°C (AWK-3131A-US-T)
- MOXA Entry-Level Indust. Media Converter, Multi Mode, St, -10 To 60°C (IMC-21-M-ST)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Single-Mode. (TCF-142-S-ST)
- Oring Networking Media Converters & Data Adapter Kits