Shop All Media Converters & Data Adapter Kits
Oring Networking
Slim Type 1x 1000TX (RJ-45) to 1x 1000 (SFP) Gigabit Media Convertor
Mfr # IGMC-1011GP
Zoro # G4408698
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- EMI FCC Part 15, CISPR (EN55022) class A,
- Processing Store-and-Forward
- 1000Base-X Port Indicator Green for port Link/Act
- Fault Indicator Amber : Indicate power failure
- Power indicator Green : Power LED x 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oring Networking
- MFR # IGMC-1011GP
- Zoro # G4408698
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions (W x D x H) | 26.1(W) x 94.9(D) x 144.3(H) mm ( ; 1.03x3.74x5.68 inch.) |
Details
EMI | FCC Part 15, CISPR (EN55022) class A, |
Processing | Store-and-Forward |
1000Base-X Port Indicator | Green for port Link/Act |
Fault Indicator | Amber : Indicate power failure |
Power indicator | Green : Power LED x 2 |
Jumbo Frame | 10240 Bytes |
Redundant Input Power | Dual DC inputs. 12~48VDC on 6-pin terminal ; block. |
Ethernet Standards | IEEE 802.3 for 10Base-T; IEEE 802.3u for 100Base-TX; IEEE 802.3ab for 1000Base-T; IEEE 802.3z for 1000Base-X |
EMS | EN61000-4-2 (ESD), EN61000-4-3 (RS), ; EN61000-4-4 (EFT), EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, ; EN61000-4-11 |
Relay | Relay output to carry capacity of 1A at ; 24VDC |
DIP Switch | Relay output function enable / disable by ; dip switch |
MAC Table | 2048 MAC addresses |
10/100/1000Base-T(X) RJ45 Port Indicator | Green for port Link/Act. Amber for 100Mbps ; indicator |
Description
Slim Type 1x 1000TX (RJ-45) to 1x 1000 (SFP) Gigabit Media Convertor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, FMX Series, 20A, 12V DC, Non-Indicating (FMX-20)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP3030)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Green (HS359-S250-GREEN)
- FUJI ELECTRIC 4Nw0G0En11K 4-6A Amp Magnetic Switch 24V-Dc Other Starter (SW-05/2E)
- ALLEN TEL Media Converter 10/100/1000 Mbs SC Multimode 2km (GBFMC1000-MM-SC)
- MOXA 1Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1150)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Multimode 2km (GBFMC1000-MM-LC)
- BLACK BOX Lgc280 Series Gigabit Industrial Media Converter - Single-Mode Sc (LGC282A)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Male (ATD25MCK)
- TRANSITION NETWORKS MINI MEDIA CONVERTER CHASSIS MODULE (M-MCR-01)
- BLACK BOX Copper To Fiber Media Converter Chassis - 2U 14-Slot (LHGC-RACK)
- Oring Networking Media Converters & Data Adapter Kits