Shop All Media Converters & Data Adapter Kits
Oring Networking
Mini Type 2x 10/100TX to 1x 100FX (Single Mode / SC) Media Convertor
Mfr # IMC-121FB-SS-SC
Zoro # G4421970
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions (W x D x H) 26.1 (W) x 70 (D) x 95 (H)mm (1.03 x 2.76 x 3.74 inch)
- Redundant Input Power Dual 12~48 VDC power input at 4-pin terminal block
- EMI FCC Part 15, CISPR (EN55022) class A,
- 100Base-FX fiber port indicator Green for port Link/Act. Amber for Duplex/Collision
- Ethernet Standards IEEE 802.3 for 10Base-T; IEEE 802.3u for 100Base-TX and 100Base-FX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oring Networking
- MFR # IMC-121FB-SS-SC
- Zoro # G4421970
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions (W x D x H) | 26.1 (W) x 70 (D) x 95 (H)mm (1.03 x 2.76 x 3.74 inch) |
Details
Redundant Input Power | Dual 12~48 VDC power input at 4-pin terminal block |
EMI | FCC Part 15, CISPR (EN55022) class A, |
100Base-FX fiber port indicator | Green for port Link/Act. Amber for Duplex/Collision |
Ethernet Standards | IEEE 802.3 for 10Base-T; IEEE 802.3u for 100Base-TX and 100Base-FX |
EMS | EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), ; EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, EN61000-4-11 |
10/100Base-T(X) RJ45 port indicator | Green : Power LED x 2 |
Description
Mini Type 2x 10/100TX (RJ-45) to 1x 100FX (Single Mode / SC) Media Convertor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2F-X2E1)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-250-EC)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808)
- NVENT CADDY Square Channel Washer, 5/16 In, Steel (F130000EG)
- BLACK BOX 10/100/1000 St Media Converter Us Ps (LMC4001A)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-422/485 (UPort 1130)
- MOXA Indust. Giga Media Converter, 10/100/1000Baset(X), M1Imc101G (IMC-101G)
- PERLE SYSTEMS S-1110P-M2St05 Media Converter (05080034)
- BLACK BOX Lgc280 Series Gigabit Industrial Media Converter - Single-Mode Sc (LGC282A)
- PERLE SYSTEMS C-1110-M2St05 Media Converter (05051710)
- ANTAIRA 10/100/1000TX To SFP ***Media Converter w/ IEEE 802.3at PoE+ Injector Port (FCU-2805P-SFP)
- Oring Networking Media Converters & Data Adapter Kits