Shop All Media Converters & Data Adapter Kits
Oring Networking
Mini Type 2x 10/100TX to 1x 100FX (Multi-Mode / SC) Media Convertor
Mfr # IMC-121FB-MM-SC
Zoro # G4409389
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- 100Base-FX fiber port indicator Green for port Link/Act. Amber for Duplex/Collision
- Redundant Input Power Dual 12~48 VDC power input at 4-pin terminal block
- EMI FCC Part 15, CISPR (EN55022) class A,
- Ethernet Standards IEEE 802.3 for 10Base-T; IEEE 802.3u for 100Base-TX and 100Base-FX
- EMS EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), ; EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, EN61000-4-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oring Networking
- MFR # IMC-121FB-MM-SC
- Zoro # G4409389
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions (W x D x H) | 26.1 (W) x 70 (D) x 95 (H)mm (1.03 x 2.76 x 3.74 inch) |
Details
100Base-FX fiber port indicator | Green for port Link/Act. Amber for Duplex/Collision |
Redundant Input Power | Dual 12~48 VDC power input at 4-pin terminal block |
EMI | FCC Part 15, CISPR (EN55022) class A, |
Ethernet Standards | IEEE 802.3 for 10Base-T; IEEE 802.3u for 100Base-TX and 100Base-FX |
EMS | EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), ; EN61000-4-5 (Surge), EN61000-4-6 (CS), EN61000-4-8, EN61000-4-11 |
10/100Base-T(X) RJ45 port indicator | Green : Power LED x 2 |
Description
Mini Type 2x 10/100TX (RJ-45) to 1x 100FX (Multi-Mode / SC) Media Convertor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV18-8Q)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- L.H. DOTTIE L.H. Dottie 1'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL100)
- ABB OT125F3, SWITCH NF 3P 125A UL98 (OT125F3)
- ALLEN TEL Fiber Optic Media Converter SC Single mode 30km (GBFMC-SM-SC)
- ANTAIRA Compact 10/100TX To 100FX Industrial PoE+ Media Converter, Multi-Mode 2KM, ST Connector; EOT (IMP-C100-ST-M-T)
- BLACK BOX Compact Media Converters, 100Base-Tx/100 (LHC008A-R3)
- AXIOM MANUFACTURING Axiom Usb-A 3.0 Male To Hdmi Female Adapter - Usb3Amhdmif-Ax (USB3AMHDMIF-AX)
- MOXA Entry-Level Indust. Media Converter, Single Mode, Sc, -10 To 60°C (IMC-21-S-SC)
- TRIPP LITE Fiber to Ethernet Converter, 1000MBps, 1"H (N785-P01-SFP)
- MOXA Indust. Rs-232/422/485 Converter. 2Kv Isolation (TCC-100I)
- Oring Networking Media Converters & Data Adapter Kits