Shop All Media Converters & Data Adapter Kits
Oring Networking
Mini Type 1x 10/100TX to 1x 100FX SFP w/LFP Media Convertor
Mfr # IMC-111PB
Zoro # G4404814
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reverse Polarity Protection Present on terminal block
- 100Base-FX SFP port 1
- Safety EN60950-1
- Power indicator Green: Power LED x 2 (ON : power input on-line / (OFF) power input ; off-line
- Storage temperature -40 to 85°C(-40 to 185°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oring Networking
- MFR # IMC-111PB
- Zoro # G4404814
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Dimension (W x D x H) | b26.1 (W) x 70 (D) x 95 (H)mm (1.03 x 2.76 x 3.74 inch) |
Details
Reverse Polarity Protection | Present on terminal block |
100Base-FX SFP port | 1 |
Safety | EN60950-1 |
Power indicator | Green: Power LED x 2 (ON : power input on-line / (OFF) power input ; off-line |
Storage temperature | -40 to 85°C(-40 to 185°F) |
Shock | IEC60068-2-27 |
Input power | Dual 12~48 VDC voltage power input at 4-pin terminal block |
Enclosure | IP-30 |
Overload Current Protection | Present |
Power consumption (Typ.) | 2.2 Watts |
Vibration | IEC60068-2-6 |
Operating temperature | -40 to 70°C (-40 to 158°F) |
10/100Base-T(X) RJ45 port indicator | Green for port Link/Act - (ON) Link up / (Blinking) Acting / (OFF) ; Link down; Amber for 100Mbps/10Mbps indicator - (ON) Working at 100Mbps / (OFF) ; Working at 10Mbps; Green for port duplex indicator - (ON) Full-Duplex / (OFF) Half-Duplex |
100Base-FX fiber port indicator | Green for fiber port Link/Act - (ON) Link up / (Flash) Acting / ; (OFF) Link down; Green for fiber port duplex indicator - (ON) Full-Duplex / (OFF) ; Half-Duplex |
Free Fall | IEC60068-2-32 |
Processing | Store-and-Forward |
DIP-Switch setting | DIP-Switch 1 for LFP mode selection : (ON) disable / (OFF) enable; DIP-Switch 2 for Ethernet speed selection : (ON)10Mbps / (OFF) 100Mbps; DIP-Switch 3 for Ethernet full/half duplex selection : (ON) Half-duplex ; / (OFF) Full-Duplex; DIP-Switch 4 for fiber full/half duplex selection : (ON) Half-Duplex / ; (OFF) Full-Duplex |
Operating Humidity | 5% to 95% Non-condensing |
Ethernet Standards | IEEE 802.3 for 10Base-T; IEEE 802.3u for 100Base-T(X) and 100Base-FX; IEEE 802.3x for Flow control |
EMS | EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), EN61000-4-5 ; (Surge), EN61000-4-6 (CS), EN61000-4-8, EN61000-4-11 |
LFP statue indicator | Amber LED - (ON) LFP function fail / (OFF) LFP function disablem |
EMI | FCC Part 15, CISPR (EN55022) class A, EN50155 (EN50121-3-2, EN55011, ; EN50121-4)b |
Description
Mini Type 1x 10/100TX (RJ-45) to 1x 100FX (SFP) with Link Fault Passthrough Media Convertor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel Connecting Plate, Green (V346GN)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK50 (CO0813Z1)
- STA-KON 16-14 AWG Vinyl Pin Terminal PK100 (14RB-47PT)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Single-Mode. (TCF-142-S-ST)
- BLACK BOX Tx/Lx-Sm-Sc Ac 10 Km 1310 Nm (LGC011A-R2)
- ADVANTECH MANUFACTURING Isolated RS-232 to RS-422/485 Converter (ADAM-4520-F)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Single-Mode. (TCF-142-S-SC)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, Single Mode, Imc-21A-S-Sc (IMC-21A-S-SC)
- PERLE SYSTEMS C-1110-M2St05 Media Converter (05051710)
- Oring Networking Media Converters & Data Adapter Kits