Shop All Media Converters & Data Adapter Kits
Oring Networking
Mini Type 1x 100/1000TX to 1x 100/1000 (SFP) Gigabit Media Convertor
Mfr # IGMC-111GPB
Zoro # G4409005
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibration IEC60068-2-6 , EN61373
- Redundant Input Power Dual 12 ~ 48VDC power inputs at 4-pin terminal block
- Reverse Polarity Protection Present
- Free Fall IEC60068-2-32
- Dimensions (W x D x H) 26.1(W) x 70(D) x 95(H) mm (1.03 x 2.76 x 3.74 inch.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oring Networking
- MFR # IGMC-111GPB
- Zoro # G4409005
- Country of Origin Taiwan, Province of China
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions (W x D x H) | 26.1(W) x 70(D) x 95(H) mm (1.03 x 2.76 x 3.74 inch.) |
Details
Vibration | IEC60068-2-6 , EN61373 |
Redundant Input Power | Dual 12 ~ 48VDC power inputs at 4-pin terminal block |
Reverse Polarity Protection | Present |
Free Fall | IEC60068-2-32 |
100/1000Base-T(X) RJ45 port Indicator | LED for Link/Act and Speed indicator ~; Green on only : 1000Mbps Link/Act; Green and Amber on : 100Mbps Link/Act; Note : If Amber on only : 10Mbps (This is not avail mode) |
Power consumption (Typ.) | 3.6 Watts |
Ethernet Standards | IEEE 802.3u for 100Base-TX and 100Base-FX; IEEE 802.3z for 1000Base-X; IEEE 802.3ab for 1000Base-T |
100/1000Base-T(X) Ports in RJ45 Auto MDI/MDIX | 1 |
EMS | EN61000-4-2 (ESD), EN61000-4-3 (RS), EN61000-4-4 (EFT), EN61000-4-5 ; (Surge), EN61000-4-6 (CS), EN61000-4-8, EN61000-4-11 |
DIP-Switch | DIP-Switch 1 (ON) and 2 (ON) : SFP speed setting to 100Mbps; DIP-Switch 1 (OFF) and 2 (OFF) : SFP speed setting to 1000Mbps |
100/1000Base-X SFP Port | 1 |
Operating Humidity | 5% to 95% Non-condensing |
Processing | Store-and-Forward |
Overload Current Protection | Present |
EMI | FCC Part 15, CISPR (EN55022) class A, EN50155 (EN50121-3-2, EN55011, ; EN50121-4) |
Storage temperature | -40 to 85°C (-40 to 185°F) |
Safety | EN60950-1 |
Enclosure | IP-30 |
Operating temperature | -40 to 70°C (-40 to 158°F) |
Power indicator | Green : Power LED x 2 |
100/1000Base-X SFP port Indicator | Green for port Link/Act. |
Shock | IEC60068-2-27 , EN61373 |
Description
Mini Type 1x 100/1000TX (RJ-45) to 1x 100/1000 (SFP) Gigabit Media Convertor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D (F4X5LG6-A)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 7 in D, NEMA 1 (MH3304)
- LUTRON Lutron 274819 Caseta Smart Switch Kit (274819)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 3" H (5133362)
- BLACK BOX 1 Port Usb To Usb Isolator (4Kv) (SP387A)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Female (ATD25FCK)
- MOXA 1Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1150)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Multi-Mode. (TCF-142-M-SC)
- PERLE SYSTEMS C-1110-M2St05 Media Converter (05051710)
- BLACK BOX Extend Copper Network 60 Km Via Fiber . (LHC210A)
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. (TCF-142-M-ST)
- Oring Networking Media Converters & Data Adapter Kits