Shop All Specialty Cleaners
Origenz Natural
Fruit & Vegetable Wash Concentrate; 4x1 Gal., 4PK
Mfr # FPR75-SS-04X1-E401
Zoro # G509992735
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Mild to none
- Flash Point 200°C (392°F)
- Height 12.5 in
- Depth 13 in
- Color Clear to amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Origenz Natural
- MFR # FPR75-SS-04X1-E401
- Zoro # G509992735
- UPC # 850002523225
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Height | 12.5 in |
Depth | 13 in |
Width | 12.5 in |
Details
Item | Origenz Natural Fruit & Vegetable Wash |
Fragrance | Mild to none |
Flash Point | 200°C (392°F) |
Color | Clear to amber |
Cleaner Form | Liquid |
Description
Fruit & Vegetable Wash Concentrate is an extremely powerful non-toxic cleaner capable of removing both LIGHT and HEAVY soil and waste from fruits and vegetables. Origenz encapsulates soil and prevents redeposition.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Disinfectants and Sanitizing Tablets, Canister, Chlorine (4299-05)
- ARM & HAMMER Deodrzr Baking Soda 1# (01110)
- BEST SANITIZERS Industrial Dispenser, 1 gal, Stainless (MD10003)
- MAINTEX CLEANER, COFFEE, CLN THAT POT (MAI1C10012)
- FLUKE NETWORKS 1.25mm Fiber Port Cleaning Tool (QUICKCLEAN-1.25-1P)
- BIO-KLEEN Bio-kleen B6X-M00109 1 gal Aluminum Cleaner (B6X-M00109)
- SPARTAN CHEMICAL Dust Mop/Dust Cloth Treatment 16oz. Aerosol Can Dust Cleaner (609900)
- BIOREM-2000 BioRem-2000 Parts Cleaner, Powder, 5 gal. (8002-005)
- WARSAW CHEMICAL Machine Dishwash Chlorinated Powder, Lemon Scent, 25lbs box (30162-0000025)
- 3M Gum Remover, No Color (MMM34854)
- TOUGH GUY Septic Tank Treatment, 1 gal., Bottle (36MG04)
- Origenz Natural Specialty Cleaners