Shop All Speed Reducers
Oriental Motor
Parallel Shaft Gearhead 3/8In Other Gear Reducer
Mfr # 3GN12.5S
Zoro # G604409008
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oriental Motor
- MFR # 3GN12.5S
- Zoro # G604409008
- Country of Origin Unknown
- Category Speed Reducers
Description
48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 1-3/4" (L150134)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 1.5A (ATV320U04N4C)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6026)
- MIDWEST FASTENER 5/8" x 1" x 1/16" Bronze Machine Bushings 6PK (76328)
- ORIENTAL MOTOR Gear Head 18:1 Other Gear Reducer (2GN18S)
- ORIENTAL MOTOR PARALLEL SHAFT GEAR HEAD 5/8IN OTHER GEAR REDUCER (5GCH7.5KB)
- ORIENTAL MOTOR 15mm Shaft Gear Head 60W 50:1 Other Gear Reducer (5GE50S)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F710-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F715-5-B5-G)
- DAYTON Speed Reducer, C-Face, 56C, 57.5:1 (4Z614)
- WINSMITH Speed Reducer, 2.63", 30:1,180TC, Washdown (M26 30 HOLLOW 180TC 1.69)
- Oriental Motor Gear Drives & Speed Reducers