Shop All Speed Reducers
Oriental Motor
PARALLEL SHAFT GEAR HEAD 5/8IN OTHER GEAR REDUCER
Mfr # 5GCH7.5KB
Zoro # G106283946
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oriental Motor
- MFR # 5GCH7.5KB
- Zoro # G106283946
- Country of Origin Unknown
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO FRL Piggyback, 1/2", NPT, 172 scfm (P39344-110)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (5MMD1)
- AIGNEP USA Y-Mender, Composite, 10mm Tube, 250 psi (55310-10)
- DDS Shaft Seal, 20 x 35 x 7 mm., TC, Nitrile Rubber (20357TC)
- ORIENTAL MOTOR 15mm Shaft Gear Head 60W 50:1 Other Gear Reducer (5GE50S)
- ORIENTAL MOTOR Gear Head 18:1 Other Gear Reducer (2GN18S)
- ORIENTAL MOTOR Parallel Shaft Gearhead 3/8In Other Gear Reducer (3GN12.5S)
- JIE DRIVES Worm Gearbox Size 50, ratio 100, NEMA56C Input (JRWND50-100-56C)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP28)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E30MWNS, 15:1, 56C/140TC)
- Oriental Motor Speed Reducers