Shop All Speed Reducers
Oriental Motor
Other Gear Reducer, 5GU12.5KB
Mfr # 5GU12.5KB
Zoro # G709092143
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oriental Motor
- MFR # 5GU12.5KB
- Zoro # G709092143
- Country of Origin Unknown
- Category Speed Reducers
Description
Other Gear Reducer, 5GU12.5KB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACNAUGHT M3 1/2 in. 9 GPM Digital Oil Control Gun (OCVF-001)
- BESTORQ H Timing Belts (480H150)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCPX-1.3/4M)
- TB WOODS V-Belt Sheave, Classical, 5.6 dia x 2LB-SF (562LB)
- ORIENTAL MOTOR 15mm Shaft Gear Head 60W 50:1 Other Gear Reducer (5GE50S)
- ORIENTAL MOTOR Parallel Shaft Gearhead 3/8In Other Gear Reducer (3GN12.5S)
- ORIENTAL MOTOR PARALLEL SHAFT GEAR HEAD 5/8IN OTHER GEAR REDUCER (5GCH7.5KB)
- ORIENTAL MOTOR Gear Head 18:1 Other Gear Reducer (2GN18S)
- WORLDWIDE ELECTRIC Worldwide HdRF237-60/1-R-56C Cast Iron Right Angle Worm Gear Reducer 60:1 Ratio 56C Frame (HdRF237-60/1-R-56C)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (2Z151)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD57)
- Oriental Motor Gear Drives & Speed Reducers