Shop All Speed Reducers
Oriental Motor
Gear Head 18:1 Other Gear Reducer
Mfr # 2GN18S
Zoro # G604838525
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oriental Motor
- MFR # 2GN18S
- Zoro # G604838525
- Country of Origin Unknown
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (SP-12-F)
- SMC Male Branch Tee, 1/8 in., TubexUNF (KQ2T01-32A)
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-75-11)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP652O000000)
- ORIENTAL MOTOR 15mm Shaft Gear Head 60W 50:1 Other Gear Reducer (5GE50S)
- ORIENTAL MOTOR Parallel Shaft Gearhead 3/8In Other Gear Reducer (3GN12.5S)
- ORIENTAL MOTOR PARALLEL SHAFT GEAR HEAD 5/8IN OTHER GEAR REDUCER (5GCH7.5KB)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E13XWNS, 40:1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (SSF721-60K-B5-GS1)
- WINSMITH Speed Reducer, 3.00", 10:1,180TC, Washdown (M30 10 HOLLOW 180TC 1.50)
- BOSTON GEAR Speed Reducer (F713-10-B5-H)
- Oriental Motor Gear Drives & Speed Reducers