Shop All Speed Reducers
Oriental Motor
15mm Shaft Gear Head 60W 50:1 Other Gear Reducer
Mfr # 5GE50S
Zoro # G804837557
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oriental Motor
- MFR # 5GE50S
- Zoro # G804837557
- Country of Origin Unknown
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- ARO Valve, Cat Series, CAT33S-024-D (CAT33S-024-D)
- GATES 2032 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B77)
- K TOOL INTL Filter-Regulator Combo Standard 1/2 Npt (FRC159334-S/G)
- ORIENTAL MOTOR PARALLEL SHAFT GEAR HEAD 5/8IN OTHER GEAR REDUCER (5GCH7.5KB)
- ORIENTAL MOTOR Parallel Shaft Gearhead 3/8In Other Gear Reducer (3GN12.5S)
- ORIENTAL MOTOR Gear Head 18:1 Other Gear Reducer (2GN18S)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E20MWNS, 30:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z004)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z469)
- GROVE GEAR 56C 5/8IN 5/8IN 1.05HP 5:1 RIGHT ANGLE GEAR REDUCER (TMQ213-3)
- Oriental Motor Gear Drives & Speed Reducers