Shop All Tarps
Orgill Poly
20 ft x 100 ft Tarp, Black
Mfr # 4257424
Zoro # G110885594
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 100 ft
- Color Black
- Tarp Finished Length 20 ft
- Tarp Finished Width 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orgill Poly
- MFR # 4257424
- Zoro # G110885594
- UPC # 679063081624
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 100 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 100 ft |
Details
Color | Black |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Starter Rewind (796497)
- TRUE TEMPER Snow Shovel, 37 in Wood D-Grip Handle, Steel Blade Material, 18 in Blade Width (1640700)
- WORLDWIDE SOURCING Perky-Pet Scoop N' Fill 300-12 Bird Seed Scoop, Plastic, Bright Yellow, For: Bird Feeder (4347)
- VIKAN Water Nozzle, 350 psi, 5-1/2In, Red (93244)
- ORGILL POLY Tarp, Clear, Plastic (6291868)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-12X20)
- TARPS NOW 16 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1640)
- XPOSE SAFETY 12 ft x 22 ft 5 mil Tarp, Blue, Polyethylene (BT-1222-X)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-12X20)
- PROTARP 25 ft x 40 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-25X40)
- CORE TARPS 50 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-50X50)
- Orgill Poly Tarps