Shop All Roofing Nails
Orgill Bulk Nails
Roofing Nail, 2-1/2 in L, 8D, Steel, Bright Finish
Mfr # 00077152
Zoro # G806979880
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Size 8D
- Material Steel
- Package Weight 50 lb
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orgill Bulk Nails
- MFR # 00077152
- Zoro # G806979880
- UPC # 251082749
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 2-1/2 in |
Size | 8D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Bright |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.813 in Bore Dia. (VHO-281)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22080.087.0400)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 15 PK (37092)
- ORGILL BULK NAILS Roofing Nail, 1-1/2 in L, 4D (69092)
- PRO-FIT TRIM NAIL BLK 2-1/2"" 1# (0071158)
- GRIP-RITE Roofing Nail, 1-1/4 in L, 3D, Steel, Hot Dipped Galvanized Finish, 11 ga (114HGRFGBK)
- ZORO SELECT Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga, 142 PK (4NEY5)
- GRIP-RITE Roofing Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 11 ga (2HGRFG1)
- SWAN SECURE Roofing Nail, 3 in L, 10D, Stainless Steel (S10SND1)
- ZORO SELECT Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga, 935 PK (4NEY8)
- Orgill Bulk Nails Roofing Nails