Shop All Roofing Nails
Orgill Bulk Nails
Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish
Mfr # 33324-050
Zoro # G506679257
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Size 4D
- Material Steel
- Finish Electro Galvanized
- Package Weight 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orgill Bulk Nails
- MFR # 33324-050
- Zoro # G506679257
- UPC # 42928013021
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-1/2 in |
Size | 4D |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 50 lb |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1514)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Peek, 1-7/8 in L, 10 PK (PK3816-178HH-01)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (N245-167)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 10 PK (71306)
- ORGILL BULK NAILS Roofing Nail, 1-1/2 in L, 4D (69092)
- HILLMAN Roofing Nail, 6 in L, 60D, Steel, Galvanized Finish (461488)
- METABO HPT Finishing Nail, 1-1/2 in L, Galvanized Finish, 16 (14202HPT)
- GRIP-RITE Roofing Nail, 1-1/4 in L, 3D, Steel, Bright Finish, 14 ga (3C)
- ZORO SELECT Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga, 710 PK (4NEY9)
- SWAN SECURE Roofing Nail, 1-3/4 in L, 5D, Stainless Steel (S5SND1)
- GRIP-RITE 0.75 in. 50 lbs Roofing Electro-Galvanized Steel Round Nail (5024347)
- Orgill Bulk Nails Roofing Nails