Shop All Drywall Screws
Orgill Bulk Nails
Drywall Screw, #8 x 3 in, Phillips Drive
Mfr # 03582
Zoro # G906869913
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Screw Size #8
- Fastener Length 3 in
- System of Measurement Inch
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orgill Bulk Nails
- MFR # 03582
- Zoro # G906869913
- UPC # 718928701250
- Country of Origin Thailand
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Drive | Phillips |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0200)
- ZORO SELECT M4-0.70 x 10 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.040.0010)
- DEWALT Staples, 9 ga, Round Crown, 1-3/4 in Leg L, Steel, 960 PK (DFS9175B1G)
- HILLMAN 201Pc Plas Anchor Kit (373503)
- ORGILL BULK NAILS Drywall Screw, #6 x 7 in, Phillips Drive (3579)
- ZORO SELECT Drywall Screw, 1/4 in x 4 in, Steel, Flat Head Phillips Drive, 300 PK (1464KPG)
- ZORO SELECT Drywall Screw, 3/4 in, Steel, 50 PK (6265PK)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Phillips Drive, 200 PK (U31300.016.0250)
- SABERDRIVE Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Torx Drive, 1368 PK (54876)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0400)
- DURASPIN Drywall Screw, #8 x 1-1/4 in, Steel, Round Head Square Drive, 4000 PK (08X125CBACTS)
- Orgill Bulk Nails Drywall Screws